Beli mesin cutting wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENKA Cutting Machine (Mesin Potong)atribut:
- Grind Disc Diameter (mm): 355.0
- Inner Diameter Size (mm): 25.4
- Maximum Input Power (W): 2200
- No Load Speed (rpm): 3600
- NRT-PRO Cut Off+Batu Potongatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- Makita Cut-Off SawDeskripsi:The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.atribut:
- AMPS: 15
- Blade Diameter (inch): 14
- Max. Cutting Capacity (at 90°) (inch): 5
- Arbor (inch): 1
- Overall Length (inch): 20-7/8
- AC/DC Switch: No
- Electric Brake: No
- Lock-Off Switch: Yes
- No Load Speed (rpm): 3800
- Tool-Less Blade Change: Yes
- Tool-Less Fence Adjustment: Yes
- HiKOKI Mesin Potongatribut:
- Standard Accessories : Cut-off Wheel, Wrench
- Wipro Cut Off Machine (Mesin Potong)Deskripsi:Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
- PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Deskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
Daftar Harga mesin cutting wheel Terbaru October 2026
| ENKA Cutting Machine (Mesin Potong) | Rp2.099.900 |
| NRT-PRO Cut Off+Batu Potong | Rp849.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong) | Rp5.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp2.599.900 |
| Makita Cut-Off Saw | Rp5.299.900 |
| Nippon Resibon Cutting Wheel | Rp12.900 |
| HiKOKI Mesin Potong | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a0P104666360-1.jpg)



/P102174180-1.jpg)
/30P106619108-1.jpg)
/P101518688-1.jpg)



/qcP108523948-1.jpg)
/6kP106394236-1.jpg)
/deP103747482-1.jpg)
/5uP102174210-4.jpg)
/P101578446-1.jpg)
/frP103444567-1.jpg)
/o2P107796866-1.jpg)

/4eP103675158-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)