KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC41113642
AC Response CalculationTRMS
Additional ComponentsReceptacle Tester
Audible ContinuityYes
Bluetooth CompatibleNo
BrandKLEIN TOOLS
Calibration Certificate IncludedNo
Current Leakage TestingNo
Data HoldYes
Data LoggingNo
Display TypeBacklit LCD
DustproofNo
IP RatingNot Rated
IncludesCarrying Pouch; RT210 GFCI Receptacle Tester
Instrument Counts2,000
Instrument Safety Rating (V)CAT III 600
Intrinsically SafeNo
Jaw StyleOpen-Jaw
Manufacturer Part NumberCL120KIT
Maximum AC Current Measurement (A)400
Maximum AC Voltage Measurement (V)600
Maximum DC Voltage Measurement (V)600
Parameters MeasuredAC Voltage, DC Voltage, AC Current, Continuity, Resistance
Removable ScreenNo
Test Instrument IncludedClamp Meter
Thermal ImagingNo
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
Feature
Clamp Meter Kit Test Instrument Included Clamp Meter Test Instrument Manufacturer Model Numbers Included 69409 CL120 RT210 Includes Carrying Pouch RT210 GFCI Receptacle Tester Digital Multimeter Maximum AC Current Measurement Not Applicable Digital Multimeter Maximum AC Voltage Measurement Not Applicable Digital Multimeter Maximum DC Current Measurement Not Applicable Digital Multimeter Maximum DC Voltage Measurement Not Applicable

Ulasan Produk

Tidak ada ulasan