Beli clamp meter sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere)Deskripsi:UT200+ series digital clamp meters are designed according to EN61010-2010 CAT II 600V/CAT III 300V, featuring overload protection, high reliability, high safety and high accuracy. These meters can be used to measure high-voltage frequency, temperature, AC/DC current, etc. Models in UT200+ Series: UT201+, UT202+, UT202A+, UT203+, UT204+atribut:
- AC Voltage (V): 600, ±(0.8%+5)
- Auto Power OFF: Yes
- Auto Range: Yes
- Continuity Test: Yes
- DC Voltage (V): 600, ±(0.5%+2)
- Data Hold: Yes
- Diode: Yes
- Display (mm): 37x25
- Jaw Opening: 28
- Low Battery Indication: Yes
- Max/Min: Yes
- NCV: Yes
- Power: 1.5V Battery (R03) X 2
- Product Color: Red and grey
- Relative Mode: Yes
- Size (mm): 215x63x36
- True RMS: Yes
- Jason Copper Pipe Bender 3IN1atribut:
- Size: 1/4-5/16-3/8
- Material: Aluminium
- Virax Tube Bender for Hardened and AnneaLED Copper Pipeatribut:
- Type: For millimeters
- KRISBOW Tube Bender (Alat Pembengkok Pipa)Deskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- WESTWARD Tube BenderDeskripsi:The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.atribut:
- Item: Tube Bender
- Calibration Increments (°): 15
- Construction: Die Cast Aluminium
- SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)Deskripsi:-Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
- Sanwa Clamp MetersDeskripsi:Large diameter CT, AC current measurable max. 1000A
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Gardner Bender Cable Bandatribut:
- Material: Resin
- Maximum Bundle Diameter (mm): 50
- Energizer Rechargeable Battery AAA (Baterai Cas)atribut:
- Classification: Rechargeable
- monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
Daftar Harga clamp meter sanwa Terbaru October 2026
| UNI-T UT200+ Series 400A/600A Digital Clamp Meters (Tang Ampere) | Rp849.900 |
| Jason Copper Pipe Bender 3IN1 | Rp149.900 |
| Sellery Tube Bender (Alat Pembengkok Pipa) | Rp239.900 |
| Virax Tube Bender for Hardened and AnneaLED Copper Pipe | Rp2.399.900 |
| Sanwa Clamp Meter | Rp4.199.900 |
| KRISBOW Tube Bender (Alat Pembengkok Pipa) | Rp179.900 |
| WESTWARD Tube Bender | Rp409.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| UNI-T Digital Clamp Meter (Tang Ampere) | Rp619.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/fgP112431556-1.jpg)

/P102119914-2.jpg)


/d8P103638476-8.jpg)

/4uP101000174-4.jpg)
/72P106080254-1.jpg)

/P102746370-2.jpg)

/P102025376-1.jpg)
/ivP102049679-5.jpg)

/P102076569-1.jpg)

/2hP101001089-10.jpg)
/r6P117928978-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)