Beli clamp meter krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  2. Custom AC/DC Clamp Meter
    Mulai

    Rp2.999.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  3. Sanwa Clamp Meter
    Mulai

    Rp4.199.900

  4. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  5. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  6. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.499.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  7. FLUKE Clamp meter AC400A true effective value FLUKE-323
    Mulai

    Rp3.699.900

    FLUKE Clamp meter AC400A true effective value FLUKE-323
    Deskripsi:
    true rms clamp meter
    atribut:
    • Conductor Diameter (mm): Up to 30
  8. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  9. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  10. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  11. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  12. FLUKE Clamp Meter Small
    Mulai

    Rp11.999.900

    FLUKE Clamp Meter Small
    atribut:
    • Accuracy: DC power = ±(2%+2.0kVA), ±(2%+20kVA)
    • Basic Accuracy: DC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
    • Capacitance (μF): 100.0, 1000
    • Category: Measurement = CAT IV 600V / CAT III 1500V
    • Current Range (A): AC = 999.9
    • Dimensions (mm): 281x86x49
    • Dust/Water Protection: IP54
    • Function: Span check
    • Included Accessories: TP17500DC, i2500-18, magnetic strap, case, battery
    • Operating Temperature Range (°C): -10 to 50
    • Power Rating (kVA): DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
    • Storage Temperature Range (°C): -40 to +60
  13. KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Mulai

    Rp2.499.900

    KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Deskripsi:
    These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
    atribut:
    • UNSPSC: 41113642
    • AC Response Calculation: TRMS
    • Additional Components: Receptacle Tester
    • Audible Continuity: Yes
    • Bluetooth Compatible: No
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Current Leakage Testing: No
    • Data Hold: Yes
    • Data Logging: No
    • Display Type: Backlit LCD
    • Dustproof: No
    • IP Rating: Not Rated
    • Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
    • Instrument Counts: 2,000
    • Instrument Safety Rating (V): CAT III 600
    • Intrinsically Safe: No
    • Jaw Style: Open-Jaw
    • Manufacturer Part Number: CL120KIT
    • Maximum AC Current Measurement (A): 400
    • Maximum AC Voltage Measurement (V): 600
    • Maximum DC Voltage Measurement (V): 600
    • Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
    • Removable Screen: No
    • Test Instrument Included: Clamp Meter
    • Thermal Imaging: No
    • Waterproof: No
  14. WESTWARD Digital Clamp Meter
    Mulai

    Rp1.199.900

    WESTWARD Digital Clamp Meter
    atribut:
    • UNSPSC: 41113601
  15. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  16. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  17. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  18. IDEAL INDUSTRIES Digital Clamp Meter
    Mulai

    Rp3.699.900

    IDEAL INDUSTRIES Digital Clamp Meter
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • Audible Continuity: Yes
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Brand: IDEAL
    • Data Hold: Yes
    • Non-Contact Voltage Detector: Yes
Daftar Harga clamp meter krisbow Terbaru October 2026
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
KRISBOW Open Jaw Clamp Meter (Tang Ampere)Rp1.399.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
Custom AC/DC Clamp MeterRp2.999.900
Sanwa Clamp MeterRp4.199.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
Aneng ANENG Digital Clamp Meter Voltage TesterRp159.900
Hioki Clamp On AC / DC HitesterRp7.499.900
FLUKE Clamp meter AC400A true effective value FLUKE-323Rp3.699.900
Hioki AC Clamp Power MeterRp11.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)