Custom AC/DC Clamp Meter

Sebelum PPN:
Rp3.299.900
Spesifikasi
Detection MethodTrue RMS method (True RMS)
Alternating Current (A)0.20 to 400.0
Battery Life (hour)Approximately 100
Clamp Diameter (mm)24
Content SetInstruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
DC Current (A)0.20 to 400.0
Depth (mm)28
DisplayLCD
Height (mm)152
Maximum Display Count4000
Maximum Measurement Conductor Diameter (mm)24
Maximum Measuring Current (A)399.9
Measurement FunctionAC current, DC Current, non-contact voltage detection, rush current (AC only)
Operating Temperature and Humidity (°C)+5 to +40 80%RH or less (no condensation)
Power SourceAAA Type dry batteries x 2 (included)
Range SwitchingAuto
Sample Rate (time/s)Approx. 2
Storage Temperature and Humidity (°C)-20 to +60 80%RH or less (no condensation, however, does not include batteries) )
Width (mm)60
Width x Depth x Height (mm)60x28x152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.

Ulasan Produk

Tidak ada ulasan