FLUKE Clamp Meter Small

Sebelum PPN:
Rp11.999.900
Spesifikasi
AccuracyDC power = ±(2%+2.0kVA), ±(2%+20kVA)
Basic AccuracyDC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
Capacitance (μF)100.0, 1000
CategoryMeasurement = CAT IV 600V / CAT III 1500V
Current Range (A)AC = 999.9
Dimensions (mm)281x86x49
Dust/Water ProtectionIP54
FunctionSpan check
Included AccessoriesTP17500DC, i2500-18, magnetic strap, case, battery
Operating Temperature Range (°C)-10 to 50
Power Rating (kVA)DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
Storage Temperature Range (°C)-40 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even as a standalone clamp meter,
Also as part of the Fluke Connect system
You can use it.
World's first CAT III 1500V compliant
true rms clamp meter
thin jaw
i2500-10 or i2500-18 (standard accessory)
Compatible with flexible current probes
Inrush current measurement is performed in addition to the conventional 100ms effective direct measurement.
Dual display of peak values
IP54 rated for outdoor work

Ulasan Produk

Tidak ada ulasan