BLACK+DECKER Cordless Drill Driver Kit Box (Mesin Bor Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Power SourceLithium Battery
Head Size (mm)10
Battery Voltage (V)10.8
No Load Speed (rpm)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cordless drill with lithium battery technology with 10.8V voltage and 10mm drill head size can be applied to wood, metal, plastic, and cooking media. cordless drill equipped with a speed of 550rpm, lightweight and equipped with variable speed. This drill is also equipped with LED lights that can illuminate the work area.

Incl. accessories :
2 drill bits
7 screwdriver bits
1 double ended bit
1 magnet bit holder

Ulasan Produk

Tidak ada ulasan