METABO Cordless Hammer Drill PowerMaxx (Mesin Bor Beton Baterai)

Sebelum PPN:
Rp5.399.900 - Rp9.499.900
Spesifikasi
Max. Impact Rate (bpm)21000
Uncertainty of Measurement K (m/s²)1.5
Adjustable Torque (N m)0.5-5
Battery Voltage (V)12
Chuck Capacity (mm)1.5-10
Drill Masonry (Ømm)10
Drill Steel (Ømm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light, compact cordless hammer drill with extremely compact design for versatile use
The Metabo 12 Volt class - lightweight, yet powerful
Hammer drill function for drilling in masonry
Mobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and more
Integrated LED work light with night light function for optimal brightness in the work area
With handy belt hook and bit case which can be fixed either on the right or left side

Scoope of delivery:
Keyless chuck
Charger SC 30
Plastic carry case
Accessory set
Belt hook and bit case
2 Li-Power battery packs (12 V/2.0 Ah)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan