Beli battery charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  2. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  3. CTEK Battery Charger (Pengisi Daya Aki)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    CTEK Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.
    atribut:
    • Input Voltage (VAC): 220-240
  4. Wipro Battery Charger (Pengisi Daya Aki)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Wipro Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
  5. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp5.899.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
  6. PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)
    atribut:
    • Filter Type: Oil Filter
    • Type Detail: Spin On
  7. HILTI Filling Foam (Busa Pengisi Celah)
    Mulai

    Rp1.899.900

    HILTI Filling Foam (Busa Pengisi Celah)
    Deskripsi:
    Applications- Gaps and cracks- Drywall voids- Cavities around electrical fittings- Backfilling for sealants- Holes left by concrete forms
    atribut:
    • Foam yield (L): Up to 35
    • Approximate Tack-free Time (minute): 10 (at 23°C / 50% rel. humidity)
    • Approximate Cut Time (minute): 30 (at 23°C / 50% rel. humidity)
    • Content per can/Cartridge (ml): 750
    • Valve Type: Rubber
    • Approx. Density (kg/m³): 25
    • Color: Manila
    • Temperature Resistance Range (°C): -40 to 80
    • Application Temperature Range (°C): 5 to 30
    • Product Class: Standard
    • Shear Strength (N/mm²): Approx. 0.06
    • Tensile Strength (N/mm²): Approx. 0.06
  8. Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp319.900

    Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  9. NITECORE Battery Charger (Casan Baterai)
    Mulai

    Rp399.900

    NITECORE Battery Charger (Casan Baterai)
    Deskripsi:
    NItecore UM4 sangat cocok untuk Anda yang menggunakan banyak baterai untuk gadget Anda. Ketersediaan 4 slot baterai dengan max output 3000mA membuat pengisian daya menjadi lebih cepat dan efisien. Layar LCD mampu menampilkan semua informasi terkait baterai Anda. Inteligent Charging membantu proses charging menjadi lebih efisien.
    atribut:
    • Color: Black
    • Output voltage (V): 4.35±1%/4.2±1%/3.7±1%/1.48±1%
    • Compatible With: IMR/Li-ion/LiFePO4: 10440, 14500, 14650, 16500, 16340(RCR123), 16650, 17350, 17500, 17650, 17670, 17700, 18350, 18490, 18500, 18650, 18700, 20700, 21700, 22500, 22650, 25500, 26500, 26650, 26700; Ni-MH/Ni-Cd: AA, AAA, AAAA, C, D
  10. TOLSEN Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

    TOLSEN Battery Charger (Pengisi Daya Aki)
    atribut:
    • Voltage (V): 12/24
  11. TOTAL Battery Charger (Pengisi Daya Aki)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    TOTAL Battery Charger (Pengisi Daya Aki)
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Charging Voltage (V): 12/24
    • Average Current (A): 9/4
    • Thrust Current (A): 12
    • Reference Capacity (A): 28-180
    • Insulation class: H
  12. HILTI Core Drill Bit SP-H (Mata Bor Inti Beton)
    Mulai

    Rp22.999.900

    HILTI Core Drill Bit SP-H (Mata Bor Inti Beton)
    atribut:
    • For use with: DD 200, DD 250-CA, DD 350-CA, DD 500-CA
    • Base Material: Concrete
    • Drilling Mode: Rig-mounted
    • Wet or dry Operation: Wet
    • Connection End: No connection end
    • Diameter (mm): 132
    • Laser Welded Segments: Yes
    • Number of Segments: 11
    • Segment Height (mm): 10
    • Working Length (mm): 450
  13. HILTI Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp479.900

    HILTI Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    Applications- Edge and surface grinding on steel and stainless steel
    atribut:
    • Product Class: Premium
    • Disc Diameter (mm): 100
    • Blade/Disc Thickness (mm): 6.4
    • Arbor Size (mm): 16
  14. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp3.199.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    5-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUS5, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS5 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 5-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries. - Meet the GENIUS5 - Similar to our G3500, just better. It's 34% smaller and delivers 65% more power. And it's simpler and easier to use than ever before.- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- - Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.
    atribut:
    • Low-Voltage Detection: 1V (6V,12V,24V)
    • Cooling: Natural Convection
  15. Kett Coating Thickness Tester
    Mulai

    Rp199.999.900

    Kett Coating Thickness Tester
    atribut:
    • Display: Digital
    • External Output: USB Serial
    • Dimensions (mm): 126x256x93
    • Power Consumption (W): 25
  16. BOSCH Battery Charger Set
    Mulai

    Rp5.299.900

    BOSCH Battery Charger Set
    Deskripsi:
    A great value set that includes one high-capacity 18V 5.0Ah battery A1850LIB and a high-speed charger GAL1880V. Bosch's unique Cool Pack design extends the battery's lifespan (featuring a heat control bar that equalizes the temperature inside the battery pack and a radiator-shaped housing that quickly dissipates heat). Battery: Comes with charge level indicator. Charger: Rechargeable Battery: 18V, 14.4V Li-ion for Bosch Pro.Bosch Pro 18V Battery Tool Power Supply and Charger
    atribut:
    • AS ONE Part Number: 64-9538-08
    • Battery: lithium ion
    • Battery Capacity (AH): 5
    • Charging Time (minute): Approximately 30 (empty -> 80% turbo charge) / Approximately 45 (empty -> full charge)
    • Main Unit Dimensions (mm): 74x56x114
    • Mass (g): 620 (battery) / 700 (charger)
    • Power Input (V): 18
    • Set Contents: Battery (A1850LIB) x 1, Charger (GAL1880V)
    • Temperature Range (°C): 0 to +45 (chargeable temperature), 0 to +35 (recommended charging surroundings)
    • Type: Rechargeable dedicated battery for Bosch Pro
    • Voltage (V): 18
Daftar Harga battery charger Terbaru October 2026
Camelion Battery Charger (Baterai Cas)Rp53.900
KRISBOW Battery Charger (Pengisi Daya Aki)Rp999.900
Wipro Battery Charger Reguler (Pengisi Daya Aki)Rp1.099.900
Camelion Battery Charger (Baterai Cas)Rp109.900
CTEK Battery Charger (Pengisi Daya Aki)Rp2.399.900
Wipro Battery Charger (Pengisi Daya Aki)Rp2.199.900
NOCO GENIUS Battery Charger (Pengisi Daya Aki)Rp5.899.900
HILTI Corded Demolition Hammers & Breakers (Mesin Bobok Beton)Rp14.999.900
PROGUARD Oil Filter Automotive Spin-On (Saringan Oli Kendaraan)Rp75.900
Energizer Charger with Battery Rech AA (Baterai Cas)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)