Beli battery charger aki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Charger Baterai Rotary (Charger Aki)
    Mulai

    Rp2.999.900

  2. Melzer CB Series Battery Charger
    Mulai

    Rp999.900

    Melzer CB Series Battery Charger
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Charging Voltage (V): 12/24
    • Protection Class: IP20
    • Dimensions (mm): 280x240x200
    • Insulation class: H
  3. KRISBOW Charger Aki
    Mulai

    Rp1.099.900

  4. RHINO Battery Charger
    Mulai

    Rp759.900

    RHINO Battery Charger
    atribut:
    • Power Voltage (V): 220
    • Frequency (Hz): 50/60
    • Charging Voltage (V): 12/24
  5. Wipro Battery Charger Reguler
    Mulai

    Rp899.900

    Wipro Battery Charger Reguler
    atribut:
    • Color: Tosca
  6. Wipro Charger Baterai
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.099.900

    Wipro Charger Baterai
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
    • Protection Grade: IP20
  7. SCHUMACHER ELECTRIC Vehicle Battery Charging & Maintaining
    Mulai

    Rp7.199.900

  8. HARDEN Tas Perkakas
    38%
    Mulai

    Rp54.900

    HARDEN Tas Perkakas
    Deskripsi:
    -Karakteristik khusus dari produksi kain nilon tebal tahan air -Didesain untuk menyortir, membawa berbagai jenis alat-Tas tahan air tahan aus-Meningkatkan efisiensi kerja-Cantik-Mudah dibawa-Kuat-Tahan lama-Tampilan Produk1. Bahan Berkualitas TinggiProduksi fitur kain nilon tebal tahan air, daya muat besar, kuat dan tahan lama.2. Kenakan SabukAlat tidak mudah jatuh, lebih nyaman saat dibawa.3. Saku SerbagunaSejumlah desain saku yang berbeda, dapat menempatkan berbagai alat yang berbeda, mudah dibawa.4. Gesper TetapGesper sederhana, desain ergonomis, dengan bahan canggih memberi efek lebih kuat, tahan lama.5. LOGO MerekDegan logo merek di depan, menonjolkan pesona merek dan gaya.
    atribut:
    • Size (mm): 260x260
    • Material: Nylon
  9. TOTAL Battery Charger
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    TOTAL Battery Charger
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Charging Voltage (V): 12/24
    • Average Current (A): 9/4
    • Thrust Current (A): 12
    • Reference Capacity (A): 28-180
    • Insulation class: H
  10. Fort Charger Aki
    Mulai

    Rp689.900

    Fort Charger Aki
    Deskripsi:
    Electronic Auto System Charging
    atribut:
    • Mounting: Din-rail/Screw
  11. CTEK Battery Charger
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    CTEK Battery Charger
    Deskripsi:
    12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.
    atribut:
    • Input Voltage (VAC): 220-240
  12. Camelion Battery Charger (Baterai)
    Mulai

    Rp62.900

    Camelion Battery Charger (Baterai)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  13. TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    Mulai

    Rp2.099.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Fixed Handle)
    Deskripsi:
    62
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 1 person 20 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
  14. LARKIN Charger Baterai
    Mulai

    Rp699.900

    LARKIN Charger Baterai
    Deskripsi:
    Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.
    atribut:
    • Voltage (V): 12/24
  15. NOCO GENIUS Battery Charger
    Mulai

    Rp5.099.900

    NOCO GENIUS Battery Charger
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
  16. DENGEN Charger Aki
    Mulai

    Rp9.199.900

    DENGEN Charger Aki
    atribut:
    • Rectification: Silicon diode unit for full-wave
    • Protective Devices: Automatic reset circuit breaker & fuse (on input side)
  17. Taffware Charger Aki Mobil Motor
    Mulai

    Rp289.900

    Taffware Charger Aki Mobil Motor
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  18. VOZ Charger Aki 12-24V
    Mulai

    Rp599.900

    VOZ Charger Aki 12-24V
    atribut:
    • Output voltage (V): 12|24
Daftar Harga battery charger aki Terbaru March 2026
Wipro Charger Baterai Rotary (Charger Aki)Rp2.999.900
Melzer CB Series Battery ChargerRp999.900
KRISBOW Charger AkiRp1.099.900
RHINO Battery ChargerRp759.900
Wipro Battery Charger RegulerRp899.900
Wipro Charger BateraiRp2.099.900
KESTONE Battery ChargerRp919.900
SCHUMACHER ELECTRIC Vehicle Battery Charging & MaintainingRp7.199.900
HARDEN Tas PerkakasRp54.900
TOTAL Battery ChargerRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)