NOCO GENIUS Battery Charger (Pengisi Daya Aki)

Sebelum PPN:
Rp3.199.900 - Rp7.799.900
Spesifikasi
Low-Voltage Detection1V (6V,12V,24V)
CoolingNatural Convection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5-Amp Battery Charger, Battery Maintainer, and Battery Desulfator
Introducing the all-new GENIUS5, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS5 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 5-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries. - Meet the GENIUS5 - Similar to our G3500, just better. It's 34% smaller and delivers 65% more power. And it's simpler and easier to use than ever before.

- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.-
- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.
- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.
- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.
- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.
- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.
Warning
WARNING: California’s Proposition 65
Feature
What’s In The Box:
GENIUS5 Battery Charger w/ Interchangeable Connector
Clamps w/ Integrated Eyelets (M6)
Mounting Bracket w/ Strap
(2) Self-Tapping Screws
User Guide & Warranty Information.

Ulasan Produk

Tidak ada ulasan