Beli battery charger accu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Battery Charger (Pengisi Daya Aki)atribut:
- Rate Input Voltage (V): 220
- Charging Voltage (A): 12 to 24
- ASSOCIATED EQUIP Vehicle Battery Charging & Maintaining (Pengisi Daya Aki)Deskripsi:Benchtop chargers boost and recharge cars, light- and medium-duty trucks, and tractors with 6V systems. These portable chargers also maintain battery levels in unused vehicles.atribut:
- UNSPSC: 26111704
- Cable Length (ft): 8
- Input Voltage (V): 120 AC
- DENGEN Battery Charger (Pengisi Daya Aki)atribut:
- Rectification: Silicon diode unit for full-wave
- Protective Devices: Automatic reset circuit breaker & fuse (on input side)
- Wipro Battery Charger Reguler (Pengisi Daya Aki)atribut:
- Color: Tosca
- NOCO GENIUS Battery Charger (Pengisi Daya Aki)Deskripsi:25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.atribut:
- Charging Voltage: Various
- Back Current Drain(mA): <0.5
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Fort Terminal Block TBC Series Rail Type (Terminal Panel Listrik)atribut:
- Color: Black
- IWARA Battery Charger (Pengisi Daya Aki)Deskripsi:Battery Charger With Cooling Fan
- Horing Lih Smoke TesterDeskripsi:The smoke detector tester can spray about 500 times.atribut:
- Smoke Detector Tester (times): about 500
- Wipro Battery Charger Rotary (Pengisi Daya Aki)atribut:
- Color: Tosca
- RHINO Battery Charger (Pengisi Daya Aki)atribut:
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Charging Voltage (V): 12/24
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- Supreme Dry Car Battery MF (Aki Mobil Kering)Deskripsi:1. Hidrometer.· Pada muatan penuh, berat jenis elektrolit adalah 1,28 sedangkan pada muatan 50% dianggap sebagai kondisi yang dapat diservis minimum, berat jenis biasanya 1,22, dalam situasi tertentu. Ketika berat jenis turun menjadi 1,10. Baterai terisi penuh.2. Tutup ganda dengan struktur labirin.· Cegah kehilangan elektrolit dengan mengumpulkan dan mengembalikan cairan ke reservoir.· Ventilasi memungkinkan baterai ""bernafas"" selama perubahan suhu dan pengisian daya.3. Penahan Api.· Sistem keamanan.· Mencegah ledakan dari percikan dari luar.· Meminimalkan kebocoran asam.· Mencegah masuknya debu.4. Tempa timbal-Kalsium Grids.· Menawarkan kekuatan yang cukup besar.· Tahan terhadap korosi jaringan.· Tahan over-charge.· Penggunaan gas dan air minimal.· Kurang self-discharge.· Tahan pelarian termal.- Diamond Mesh-meningkatkan konduktivitas.- Central lug-meningkatkan karakteristik pengumpulan listrik.- Bahan aktif kepadatan tinggi dengan aditif khusus - kinerja awal yang tinggi.5. Tutup ganda.· Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.· Sertakan arester api permanen untuk mencegah ledakan yang tidak disengaja dari percikan api atau api eksternal.· Memiliki hidrometer built-in untuk pemeriksaan lebih cepat.6. Tali Pelat Cast-on Terpusat.· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.· Mengurangi gerakan aksi tuas akibat guncangan jalan.7. Kotak Polipropilena.· Desain yang diperkuat secara tepat disesuaikan untuk mendukung elemen baterai.· Bahan sangat kuat, tahan lama dan tahan terhadap goncangan dan getaran dari jalan.8. Pemisah Amplop Resistensi Rendah.· Enkapsulasi pelat negatif.· Meningkatkan daya tahan getaran.· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.Panas-mencair.- Meningkatkan karakteristik anti-getaran.Pegangan lipat bawah yang ergonomis dan mudah dibawa.- Terminal penempaan dingin - Kekuatan tinggi dari struktur halus dan mencegah kebocoran.Tissue Khusus NST untuk Plat Positif.- Mencegah bahan aktif.- Penumpahan dari sering.- Pengisian dan pemakaian.REG Rolled Expanded High Tin Grid.- Membuat batas sub butir.- Yang memberikan rentang hidup lebih lama terhadap korosi.- Pegangan lipat yang mudah dibawa dan ergonomis."
- Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)Deskripsi:Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Andaatribut:
- Voltage (V): DC 12/24
- Dimensions (mm): 185 x 140 x 80
- Input Power (W): 260
- Electrical Plug Type: EU Plug
- Material: Aluminium
- Input Voltage/Frequency (V/Hz): 110-250, 50
- DENGEN Battery Quick Charger (Pengisi Daya Aki)atribut:
- Rectification: Silicon diode unit for full-wave
- SCHUMACHER ELECTRIC Vehicle Battery Charging & Maintaining (Perawat Aki)atribut:
- UNSPSC: 31160000
Daftar Harga battery charger accu Terbaru October 2026
| Wipro Battery Charger (Pengisi Daya Aki) | Rp2.199.900 |
| ASSOCIATED EQUIP Vehicle Battery Charging & Maintaining (Pengisi Daya Aki) | Rp25.999.900 |
| DENGEN Battery Charger (Pengisi Daya Aki) | Rp9.199.900 |
| Wipro Battery Charger Reguler (Pengisi Daya Aki) | Rp1.099.900 |
| NOCO GENIUS Battery Charger (Pengisi Daya Aki) | Rp5.899.900 |
| KRISBOW Battery Charger (Pengisi Daya Aki) | Rp999.900 |
| monotaro Group Terminal Block | Rp74.000 |
| Fort Terminal Block TBC Series Rail Type (Terminal Panel Listrik) | Rp12.900 |
| IWARA Battery Charger (Pengisi Daya Aki) | Rp989.900 |
| Horing Lih Smoke Tester | Rp939.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8fP108520303-1.jpg)
/k2P109333722-1.jpg)
/6fP104081231-1.jpg)
/m6P103079798-2.jpg)
/oqP108420890-1.jpg)
/fsP104563568-7.jpg)

/jiP103845702-1.jpg)
/76P108035258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Smoke%20Tester/hzP108103647-1.jpg)
/mcP103079804-3.jpg)
/roP106175996-1.jpg)
/n5P109130833-1.jpg)
/huP103684642-3.jpg)
/qqP101003962-2.jpg)
/k9P103204729-1.jpg)
/g3P105469579-1.jpg)
/raP107924982-1.jpg)
/66P104081222-1.jpg)
/36P109347114-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)