NOCO GENIUS Battery Charger (Pengisi Daya Aki)

Sebelum PPN:
Rp5.899.900 - Rp21.999.900
Spesifikasi
Charging VoltageVarious
Back Current Drain(mA)<0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
25-Amp Battery Charger, Battery Maintainer, and Battery Desulfator
Introducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.

- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.
- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.
- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.
- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.
- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.
- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.
- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
Warning
WARNING: California’s Proposition 65
Feature
What's In The Box:
GENIUSPRO25 Battery Charger w/ Interchangeable Connectors
(1) Genius PRO Clamps w/ Integrated Eyelets
(1) 10’ Extension Cord
(1) EVA Case
(2) Self-Tapping Screws
Type A, C, G, and I Power Cables
User Guide & Warranty Information.

Ulasan Produk

Tidak ada ulasan