HILTI Filling Foam (Busa Pengisi Celah)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Foam yield (L)Up to 35
Approximate Tack-free Time (minute)10 (at 23°C / 50% rel. humidity)
Approximate Cut Time (minute)30 (at 23°C / 50% rel. humidity)
Content per can/Cartridge (ml)750
Valve TypeRubber
Approx. Density (kg/m³)25
ColorManila
Temperature Resistance Range (°C)-40 to 80
Application Temperature Range (°C)5 to 30
Product ClassStandard
Shear Strength (N/mm²)Approx. 0.06
Tensile Strength (N/mm²)Approx. 0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Gaps and cracks
- Drywall voids
- Cavities around electrical fittings
- Backfilling for sealants
- Holes left by concrete forms
Feature
- Easy to use - finger dispensing
- High adhesive strength
- Restricts air infiltration
- High yield

Ulasan Produk

Tidak ada ulasan

Halaman Terkait