Beli drain cleaner krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- RIDGID PowerClear R7atribut:
- Catalog Number: 59138
- Cable Length (inch): 30
- Pipe Size (inch): 3/4-1 1/2
- ASADA Drain CleanerDeskripsi:It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.atribut:
- Height (mm): 330
- Width (mm): 510
- Attached Wire (mmxm): 10x15.2
- Cleaning Capacity Pipe Diameter (mm): 20 to 100
- Cleaning Ability Distance (m): 20
- Wire Length (m): 15.2
- Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
- Material: Steel Material; Resin
- Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
- Wire Part Diameter (mm): 8 - 10
- Wipro Mesin Pembersih Pipaatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- RIDGID Sectional Machines for Drain CleaningDeskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- Rothenberger Drain CleanerDeskripsi:-A manual and electric dual purpose type.-With the drill adapter, work with the electric drill is possible.-Because it is a strong N-wire, S trap is also included easily.-Adopting a plastic drum that is light and resistant to corrosion.-Three nail chuck t-For eliminating clogging of a toilet, bathroom, washroom etc.atribut:
- Pipe Diameter: 20 to 75mm
- Capacity of cleaning Distance: 7.5m
- Attached Wire: 8mmx7.5m
- Purpose of Use: For eliminating clogging of a toilet, bathroom, washroom etc.
- RIDGID Drain Cleaning Power Spinatribut:
- Catalog Number: 57043
- Cable Length (inch): 25
- Pipe Size (inch): 1/2-1 1/2
- Size (inch): 3/4 to 1 1/2
- TOLSEN Drain CleanerDeskripsi:- Full flexible plated spring steel- With plastic handle- With "S" hook, zinc plated- Packing: color label with shrinkatribut:
- Size (mmxm): Ø5.5x3
- Rothenberger Auger Head & Cutter for Drain CleaningDeskripsi:These auger heads and cutters fit specific series of Rothenberger drain cleaners and cables.atribut:
- Compatible Cleaner Series: R600; RODRUM S
- WESTWARD Drain CleanerDeskripsi:Hand-spin drain cleaners feed their flexible, kink-resistant cable into drain lines where it bends around curves and works through traps. Also known as drain snakes, they extend the cable from the drum body until the cable head pushes into and clears the blockage. They retract the cable and wind it onto the drum for storage. These hand spinners are commonly used to clear hair, sludge, and residues from sink, tub, and shower drains.atribut:
- Features: Manually Operated or by Corded or Cordless Drill
- Cable Feed Type: Auto-Feed
- End Type Included: Bulb Head
- For Fixture Type: Sinks; Toilets
- Power Drill Compatible: Yes
- Manufacturer Part Number: 6ATY1
- Cable Diameter (inch): 5/16
- Cable Length (ft): 25
- UNSPSC: 47121808
Daftar Harga drain cleaner krisbow Terbaru March 2026
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID PowerClear R7 | Rp6.599.900 |
| RIDGID Drain Cleaner | Rp1.199.900 |
| Roto-Rooter Drain Cleaner Professional | Rp129.900 |
| ASADA Drain Cleaner | Rp15.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)