Beli battery chargers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horing Lih Fire Alarm Master Control PanelDeskripsi:- QA12 up to 80 zones. - Each zone has a separate disable function.- Zone test mode to perform alarm and fault functional test. - Alarm verification up to 7 seconds for real fire confirmation and avoid false alarm from environment interference. - Fault indications for wire disconnection, unstable AC power, battery short circuit or disconnection and internal PCB unplug.atribut:
- Battery Capacity (V/Ah): 24/4
- # of Heat Detectors Connected: No limit (Except electronic type)
- # of Smoke Detectors Connected: 30/zone (Horing Lih manufactured)
- Material: 1.2mm steel plate
- Color: Pearl Gray
- End of Line Resistor (kΩ): 10 (One per zone)
- Power (V/Hz): AC 220, 50/60
- SKF Kunci Komstir Seri HnDeskripsi:Hook spanners Exact spanner radius reduces the risk of nut damage The HN series includes 15 different size hook spanners based on the DIN 1810 standard. The hook spanners are designed for use with SKF KM nuts as well as any other KM nuts conforming to the DIN 981 standard. Additionally, they are suitable for use with N, AN, KMK, KMFE and KMT as well as nuts manufactured according to the DIN 1804 standard.- Minimises the risk of shaft and nut damage- Plastic handle is oil, grease and dirt resistant to provide a better grip- The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area- Hole in the spanner's handle facilitates easy storage- Designation of spanner representing its size is laser-engraved allowing easy identification and selectionatribut:
- Coating: Black phosphated
- Colour: Black, with red handle
- Fits on Lock Nuts Inside SKF Split Pillow Block Housings (SNL): No
- Material: Medium carbon steel, hardened and tempered
- Material Handle: Durable soft plastic
- Minimum Number of Lock Nut Slots: 1
- Anker Powerbank PowerCore+ 20100mAh USB-CDeskripsi:Ultra-High Capacity Premium Portable Charger- From ANKER, America's Leading USB Charging BrandFaster and safer charging with our advanced technology10 million+ happy users and counting- Optimal SpeedWe integrate our smart-charging PowerIQ and current-stabilizing VoltageBoost technologies to get the fastest possible charge up to 2.4A per port (3A with USB-C).- Ultra-High CapacityWith a capacity of 20100mAh, PowerCore+ can charge a typical phone 7 times without itself needing a recharge.- Rapid RechargeDespite its massive capacity, PowerCore+ can be fully recharged in 8 hours by a 2.4A charger and the included USB to USB-C cable. That's 20% faster than a typical charger of similar capacity.- USB-C CompatibilityPowerCore 20100 is one of the first portable chargers to utilize USB-C input and output. A reversible, high-power connection that recharges the 2015 MacBook and other USB-C devices up to 5V/3A.atribut:
- Color: Black
- Capacity (mAH): 20100
- Connectivity Ports: x3
- Dimensions (cm): 18.29x2.29x6.09
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- HILTI Stud AnchorDeskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- ASADA Pipe Threading MachineDeskripsi:-A ball bearing containing high precision grease in the main bearing prevents backlash in main bearing and enables precise screw thread cutting.-With a high output motor loaded, powerful cutting is possible even at a site with poor power supply situation(
- Energizer Battery Coin Cellatribut:
- Battery Shelf Life: 0-6 Years
- Voltage (V): 3 (Lithium)
- Camelion Battery Charger (Baterai)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- RHINO Battery Chargeratribut:
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Charging Voltage (V): 12/24
- LARKIN Charger BateraiDeskripsi:Fungsi dari battery charger genset menjaga dan mensupply tegangan ke Battery Genset dengan cara merubah input tegangan AC dari PLN menjadi output DC untuk Battery. Agar Battery tidak cepat drop dan Genset siap pakai.atribut:
- Voltage (V): 12/24
- NOCO GENIUS Battery ChargerDeskripsi:25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.atribut:
- Charging Voltage: Various
- Back Current Drain(mA): <0.5
- Wipro Battery Charger Reguleratribut:
- Color: Tosca
- Wipro Charger Baterai Rotary (Charger Aki)atribut:
- Color: Tosca
- CTEK Battery ChargerDeskripsi:12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.atribut:
- Input Voltage (VAC): 220-240
- TOTAL Battery Chargeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50
- Charging Voltage (V): 12/24
- Average Current (A): 9/4
- Thrust Current (A): 12
- Reference Capacity (A): 28-180
- Insulation class: H
- TOLSEN Charger Bateraiatribut:
- Voltage (V): 12/24
Daftar Harga battery chargers Terbaru March 2026
| Horing Lih Fire Alarm Master Control Panel | Rp14.999.900 |
| Camelion Charger Baterai | Rp139.900 |
| SKF Kunci Komstir Seri Hn | Rp489.900 |
| Anker Powerbank PowerCore+ 20100mAh USB-C | Rp919.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
| KRISBOW Charger Aki | Rp1.099.900 |
| HILTI Stud Anchor | Rp879.900 |
| ASADA Pipe Threading Machine | Rp629.900 |
| Makita Mesin Amplas Orbital | Rp1.399.900 |
| Energizer Battery Coin Cell | Rp23.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Fire%20Alarm%20Master%20Control%20Panel/eiP108103522-1.jpg)



/P101000673-1.jpg)





/kiP103204738-1.jpg)




/mcP103079804-2.jpg)