Beli modem 4g di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Huawei Modem Wifi 4G
    Mulai

    Rp669.900

    Huawei Modem Wifi 4G
    atribut:
    • Huawei Type: LTE Mobile Wifi E5576-606
    • Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
    • Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
    • Battery Capacity (mAh): 1500
    • Application: Hi Link Smart App
    • Supported OS: Supporting Windows, MAC, Android, IOS
    • Wi-Fi Range (m): 10
    • Wireless Standard (b/g/n): 802.11
  2. Kenmaster Korek Api Kompor (Pemantik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  3. Cap Kodok Benang Rami
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

  4. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  5. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp909.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  6. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp289.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  7. Ruijie Router
    Mulai

    Rp2.299.900

    Ruijie Router
    atribut:
    • Network Interface: 10 x 10/100/1000 Base-T
    • RAM Size (MB): 256 (DDRIII)
    • Recommended Bandwidth (Mbps): 600
    • PoE Output: 802.3af/at on LAN1-8
    • Certifications: CE, ROHS
    • Dimensions (mm): 202x107x28
    • Frequency (Hz): 50/60
    • Max. WAN Ports: 4 x 10/100/1000 Base-T
    • Operating Temperature (°C): 0 to 40
    • Power Consumption (W): <80 (With PoE Load)
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
    • Power Supply (V DC): AC 100 to 240
    • Recommended Concurrent Clients: 200
    • Storage (Mb): 16
  8. StarTech.com USB Fax Modem/USB 2.0/56K V92 Modem Appter/External Analog Modem
    Mulai

    Rp1.799.900

    StarTech.com USB Fax Modem/USB 2.0/56K V92 Modem Appter/External Analog Modem
    Deskripsi:
    Supports voice and caller ID notification: You can make calls from your computer. Portable USB modem with caller ID and support for major dial-up ISP (Internet Service Provider) networks Dial-up & fax support: Hardware-based USB 2.0 fax modem without CPU load , add data and fax functionality to your computer via USB (fax, internet access, security system, POS credit authorization, etc.) Data/Fax Mode Support: Data: V.92, V.90, V.34, V.32bis, V.32, V.22bis, V.22, V.23, V.21 Bell 212A and Bell 103. Fax: V.17, V.29, V.27, V.21 Ch 2, EIA/TIA 578 Class 1 and T.31 Fax Class 1.0. DTMF compatible technical specifications: External 56K modem; Data fax/USB Type-A/1x RJ11 telephone jack/Download (receive) max. 56Kbps, Upstream (transmission) max. 33.6Kbps/14.4Kbps Fax V.92/V.44 compression/ Conexant CX93010-21Z/USB power supply/TAA compliant Compatibility: Compatible with Windows, Windows Server, macOS (10.9 to 12.x), Linux (kernel 3.16 or higher). Provides downloadable drivers for WindowsAdd dial-up connection function to desktops, laptops, and netbooks when broadband connection is not available Access to the Internet in remote areas where broadband is not available Use your PC for fax transmission and reception
    atribut:
    • Cable Length (m): 0.077
    • Chipset: Conexant-CX93010-21Z
    • Color: Black
    • Connector Shape: USB Type-A Female - RJ-11 Male
    • Data Transfer Rate: 12(USB 1.1)
    • Female Mounting: RJ-11
    • Height (mm): 20
    • Humidity (% RH): 10-90
    • Indicator: [LED] Data, OH
    • Length (mm): 77
    • Male Mounting: USB Type-A female
    • Modulation Method: [Modem] ITU-TV.92/V.90, V.34, V.32bis, V.32, V.22bis, V.22, V.23, V.21 Bell212A, Bell103, [Fax] V.17, V.29, V.27 Ter, V.21 channel 2
    • Number of Ports: 1
    • Operating Temperature (°C): 0 to 60
    • Product Width (mm): 27
    • Set Contents: RJ11 cable, USB56K modem, quick start guide, driver CD
    • Storage Temperature (°C): -10-70
    • Supported OS: Windows 7/8/8.1/10. Windows Server 2008 R2/2012 R2/2016. macOS 10.9-10.10. Linux kernel 3.16-4.4 (LTS version only)
    • USB type: USB2.0
Daftar Harga modem 4g Terbaru March 2026
Huawei Modem Wifi 4GRp669.900
JLD Bor Tanpa KabelRp189.900
Kenmaster Korek Api Kompor (Pemantik)Rp11.900
Cap Kodok Benang RamiRp7.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp909.900
tp-link Portable 3G 4G Wireless N RouterRp289.900
Ruijie RouterRp2.299.900
StarTech.com USB Fax Modem/USB 2.0/56K V92 Modem Appter/External Analog ModemRp1.799.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)