Netgear Outdoor Dual Band Wireless Access Point

Sebelum PPN:
Rp7.499.900
Spesifikasi
Dimensions (mm)255x25x78
Weight (g)1894
LEDsPower, Activity, 2.4GHz, 5 GHz, Heater
Operating Temperature (°C)-20 to 60
Storage Temperature (°C)-40 to 80
MountingWall mount/pole mount kit included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends wireless coverage to outdoor with the high power WND930 Access Point. The WND930 Access Point combines industrial and robust design with flexible antenna options, and dual band (2.4 and 5 GHz) concurrent operation for optimal outdoor deployment. The WND930 Outdoor Access Point is powered by redundant dual Power over Ethernet (PoE) gigabit ports as well as the capability to power other PoE devices. The WND930 Outdoor Access Point operates under harsh environment with its industrial grade IP67 enclosure and an embedded heater to allow the Access Point to operate in below freezing point temperature. Through its user friendly interface and mounting accessory kits, the WND930 Access Point can be configured and installed easily in less than 10 minutes.
Feature
High powered for maximum coverage with ultra-reliability
Hardened enclosure for harsh outdoor environment
500 mW output power with additional high gain internal antenna to deliver extended coverage
Dual band concurrent operation (2.4 and 5 GHz) for maximum flexibility
IP-67 water and dust proof industrial grade enclosure ensure deployment in extreme weather conditions
Embedded heater automatically activate to enable operation in below freezing temperature
Included wall, pole, and ceiling mounts to facilitate flexible deployment options
Ideal for both Hotspot WiFi access and point-to-point mesh links
Internal high gain narrow beam sectorized antenna for high performance point to point connectivity over long distance
External antenna connectors with optional external omni antennas to provide hostpot WiFi access on both 2.4 and 5 GHz bands
Simple to deploy and easy to set up with intuitive user interfaces

Ulasan Produk

Tidak ada ulasan