Spesifikasi
| Color | White |
|---|---|
| Standard | 802.11ac/b/g/n, MIMO technology |
| Interface | 1× 10/100/1000Mbps RJ45 WAN Port, 1× 10/100/1000Mbps RJ45 LAN Port, 1× Reset button, press 15 seconds to revert to default setting |
| Antenna | Build in 5dBi 2.4GHz MIMO Antenna, Build in 4dBi 5.8GHz MIMO Antenna |
| Dimensions (mm) | 168x168x32 |
| PoE | 48V, 0.5A |
| DC | 12V, 1A |
| ESD (kV) | ±6 |
| LED Indicator | Sys, 2.4G WIF, 5.8G WIFI, LAN, WAN |
| Maximum Power Consumption (W) | <10 |
| Maximum Users | Up to 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DAP-1612F is an 11ac Wi-Fi standard high performance indoor wireless access point with multiple ports and support WIFI 5 technology which further boost up user wifi using experience.
WIFI 5 with High wireless performance
DAP-1612F combined 1200Mbps Wi-Fi speed over 2 radios:
2.4GHz (Up to 300Mbps) + 5GHz (Up to 867Mbps), equipped with dual Gigabit LAN & DAP-1612F also support MIMO toallow more concurrent users to upload or download multiple packets at same time, narrower subcarrier spacing and longer symbol time, improved the stability and data processing efficiency, publicly to be used in high density access environment such as hotel, university campus, hostel, concert venue, gymnasium, etc.
Best WIFI for your Enterprise Network
Bring blazing Wi-Fi 5 connectivity to your internet-led smart business for enhanced user experiences like never before.
Achieve high data rate and low-latency performance in challenging high-density scenarios - with outstanding wireless efficiency, extraordinary capacity and superior performance.
WIFI 5 with High wireless performance
DAP-1612F combined 1200Mbps Wi-Fi speed over 2 radios:
2.4GHz (Up to 300Mbps) + 5GHz (Up to 867Mbps), equipped with dual Gigabit LAN & DAP-1612F also support MIMO toallow more concurrent users to upload or download multiple packets at same time, narrower subcarrier spacing and longer symbol time, improved the stability and data processing efficiency, publicly to be used in high density access environment such as hotel, university campus, hostel, concert venue, gymnasium, etc.
Best WIFI for your Enterprise Network
Bring blazing Wi-Fi 5 connectivity to your internet-led smart business for enhanced user experiences like never before.
Achieve high data rate and low-latency performance in challenging high-density scenarios - with outstanding wireless efficiency, extraordinary capacity and superior performance.
Feature
- For Enterprise-class deployment- Supports 802.11 ac/b/g/n standard
- Supports 2x2 MIMO Technology
- Supports high gain internal antenna
- Wireless speed up to 1200Mbps
- Multiple operation mode: Router/FIT/FAT
- Intelligent RF power adjustment
- Wi-Fi frequency analyzer
- Supports Web-Based configuration
- Dual GE LAN ( 1 x WAN/LAN PoE + 1x LAN)
- Supports PoE powered
- Optional DC power adapter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
