Beli hub di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orico 20W 4 Port USB Smart Desktop Charger
    Mulai

    Rp159.900

    Orico 20W 4 Port USB Smart Desktop Charger
    atribut:
    • Rated Power: 20W
    • Output Per Port: Intelligent Identification 5V2.4A
    • Input Voltage: AC 100-240V
    • Controller: Intelligent Detective IC
    • Certificate: 3C FCC CE RoSH
    • Dimensions (mm): 102x45x26
    • Port : 4 USB Charging Ports
  2. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  3. Autonics HMI
    Mulai

    Rp2.499.900

    Autonics HMI
    atribut:
    • Ambient Temperature (°C): 0 to 50, storage: -20 to 60
    • Dedicated software: GP Editor(drawing program)
    • Perfomance Number of User Screen: 500 pages
    • Power Supply (V): DC 24
    • Real-Time Controller: RTC embedded
    • Touch Method: Pressure Sensitive Type
  4. Transcend 6-in-1 USB Type-C Hub
    Mulai

    Rp1.599.900

    Transcend 6-in-1 USB Type-C Hub
    Deskripsi:
    Transcend's 6-in-1 USB Type-C Hub HUB5C comes with a reversible USB Type-C connector equipped with the USB 3.1 Gen 2 interface to allow for amazing data transfer rates, a perfect complement to your new Type-C mobile, tablet, laptop, iPad Pro, or MacBook. Characterized by its easy expansion and plug-and-play functionality, the slim and lightweight Type-C hub boosts your work productivity without adding any burden. You can connect peripherals such as mice, keyboards, USB flash drives, external hard drives or portable SSDs, or take out the SD or microSD card as soon as you finish taking a photoshoot and read files directly from your laptop or mobile devices. Two Type-C ports allow you to charge your devices and transfer data at the same time, making everything twice as easy!
    atribut:
    • Dimensions (mm): 103.5XX44.9X12.3
    • Input Interface: USB 3.1 Gen 2, USB Type-C
    • Output Interface: microSD Card Slot (UHS-I), SD Card Slot (UHS-II), USB Type-C (USB 3.1 Gen 2), USB Type-C (Max. 60W Power Delivery), USB Type-A x2 (USB 3.1 Gen 1)
    • Output Power (A): 5V/0.9 from USB port
    • Operating Temperature (°C): 0 to 50
    • Input Power (A): Max. 20V/3 from power adapter
  5. Gigastone Type-C 8in1 Hub
    Mulai

    Rp719.900

    Gigastone Type-C 8in1 Hub
    Deskripsi:
    A pop and compact stick-type 8-in-1 Type-C hub. Supports 65W fast charging and can be used simultaneously. Achieves ultra-high-speed data transfer of up to 5Gbps, about 10 times faster than USB 2.0.
    atribut:
    • Cable Length (cm): 15 (excluding connector)
    • Dimensions, Width W x Depth D x Height H (mm): 154 x 33 x 11 (excluding cable)
    • Input: 20V5A (max. 100W)
    • Interface: Type-C3.2Gen1
    • Mass (g): 61
    • Number of Ports: 8
    • Output: 20V3.25A (maximum 65W)
  6. Orico USB3.0 High-Speed HUB
    Mulai

    Rp149.900

    Orico USB3.0 High-Speed HUB
    atribut:
    • Certification: CE, FCC, RoHS
    • Color: White
    • Data Cable Length (m): 2
    • Indicator: Blue LED Indicator
    • Input Interface: USB3.0 Type-A, Micro USB 5V
    • Material: ABS
    • Output Interface: USB3.0x4
    • Power Supply: Micro USB Power Supply
  7. UGREEN USB Hub
    46%
    Mulai

    Rp369.900

    UGREEN USB Hub
    Deskripsi:
    Adapter Hub USB 2 in 1 CM449 / CM162 merupakan HUB dari Ugreen yang berfungsi untuk memberikan port tambahan. Ugreen hub dapat digunakan untuk membagi layar laptop dengan LCD maupun monitor karena terdapat port HDMI serta port VGA.
    atribut:
    • Compatibility: Universal Compatibility
    • Dimensions (cm): 6.4x4
    • Number of Ports: 2
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x Ugreen USB A Hub 2in1 CM449
  8. AXIOO PC Desktop
    Mulai

    Rp46.999.900

    AXIOO PC Desktop
    atribut:
    • BMP Value: 15
    • TKDN Value (%): 26.36
    • TKDN Value + BMP Value: 41.36
    • Types of Products: PDN
    • Types of TKDN Products: Desktop PC
  9. Mirage Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp47.900

    Mirage Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: F4
    • Size (mm): 215x330
  10. Tenda Desktop Switch Hub (Pembagi Jaringan LAN)
    Mulai

    Rp279.900

    Tenda Desktop Switch Hub (Pembagi Jaringan LAN)
    atribut:
    • Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
    • Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
    • Transmission media: CAT5/5e UTP or better
    • LED Indicator: 1*Power, 5*Link/Act
    • Dimensions (mm): 100x64x23
    • Power Consumption (W): <2.5
    • Power Input: 100~240V AC, 50/60Hz
    • Switch capacity: 10Gbps
  11. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch (Pembagi Jaringan LAN)
    Mulai

    Rp609.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch (Pembagi Jaringan LAN)
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  12. Orico USB 3.0 Hub 4 Port
    Mulai

    Rp74.900

    Orico USB 3.0 Hub 4 Port
    atribut:
    • Dimensions (mm): 93x25x19
    • Input Interface: USB-A 3.0x1
    • Material: ABS
    • Output Interface: USB-A 3.0x1,USB-A 2.0x3
    • Power Supply (V/A): 45414
  13. tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)
    Mulai

    Rp2.099.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  14. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  15. Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
Daftar Harga hub Terbaru November 2026
Orico 20W 4 Port USB Smart Desktop ChargerRp159.900
tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsRp3.899.900
Autonics HMIRp2.499.900
Transcend 6-in-1 USB Type-C HubRp1.599.900
Gigastone Type-C 8in1 HubRp719.900
D-Link Switch 24 Port + 4 Port GigabitRp6.699.900
Orico USB3.0 High-Speed HUBRp149.900
UGREEN USB HubRp369.900
AXIOO PC DesktopRp46.999.900
Mirage Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)Rp47.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait