Beli modem wifi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link 300 Mbps Wireless N 4G LTE RouterDeskripsi:300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.atribut:
- Frequency (GHz): 2.4
- Certification: CE, RoHS
- Dynamic DNS: DynDns, NO-IP
- Operating Modes: 3G/4G Router, Wireless Router
- tp-link Dual Band Gigabit Wi-Fi Routeratribut:
- Dimensions (mm): 260.2x135.0x38.6
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- tp-link Portable 3G 4G Wireless N Routeratribut:
- Button: Reset Button, Mode Switch
- Dimensions (mm): 74x67x22
- Antenna Type: Internal Antenna
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
- DHCP: Server, DHCP Client List, Address Reservation
- Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
- Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
- Security: Firewall, MAC filtering, Denial of Service (DoS)
- Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Huawei Modem Wifi 4Gatribut:
- Huawei Type: LTE Mobile Wifi E5576-606
- Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
- Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
- Battery Capacity (mAh): 1500
- Application: Hi Link Smart App
- Supported OS: Supporting Windows, MAC, Android, IOS
- Wi-Fi Range (m): 10
- Wireless Standard (b/g/n): 802.11
- Ruijie Routeratribut:
- Network Interface: 10 x 10/100/1000 Base-T
- RAM Size (MB): 256 (DDRIII)
- Recommended Bandwidth (Mbps): 600
- PoE Output: 802.3af/at on LAN1-8
- Certifications: CE, ROHS
- Dimensions (mm): 202x107x28
- Frequency (Hz): 50/60
- Max. WAN Ports: 4 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <80 (With PoE Load)
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Power Supply (V DC): AC 100 to 240
- Recommended Concurrent Clients: 200
- Storage (Mb): 16
Daftar Harga modem wifi Terbaru December 2025
| tp-link Wireless N Router | Rp149.900 |
| tp-link 300 Mbps Wireless N 4G LTE Router | Rp909.900 |
| tp-link Dual Band Gigabit Wi-Fi Router | Rp789.900 |
| tp-link Portable 3G 4G Wireless N Router | Rp289.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| D-Link Modem GSM HSDPA / 3.5G 7.2Mbps (USB) | Rp469.900 |
| Huawei Modem Wifi 4G | Rp669.900 |
| Ruijie Router | Rp2.299.900 |
| Schneider Electric ComPact NS | Rp149.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)
























































































































































/l2P105695758-1.jpg)