Beli water pump pliers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamoto Waterpump Pliers
    Mulai

    Rp329.900

    Yamoto Waterpump Pliers
    atribut:
    • ECLASS Code: 21040300
    • ESD: No
    • Finish/Coating: Chemically Blackened
    • Handle Material: Bi-Material
    • Individual or Set: Individual
    • Insulated: No
    • Jaw Material: Chrome Vanadium Steel
    • Jaw Style: Serrated
    • Miniature: No
    • Non Sparking: No
    • Number of Pieces: 1
    • Overall Length (mm): 250
    • Type: Slip Joint Pliers
    • UNSPSC: 27112106
    • VDE: No
  2. HOLEX Water Pump Pliers (Tang Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    HOLEX Water Pump Pliers (Tang Pipa)
    Deskripsi:
    Version: Box joint (= double guides). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment. Jaws chemically blacked, polished head, plastic coated handles. Standard: DIN ISO 8976 Material: Chrome vanadium steel, drop forged.
  3. SATA Quick Adjust Thin Water Pump Pliers (Tang Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp259.900

    SATA Quick Adjust Thin Water Pump Pliers (Tang Pipa)
    Deskripsi:
    - One-handed quick adjustment operation, more convenient to use- Thin head design, suitable for working in narrow spaces
  4. INGCO Pump Pliers
    Mulai

    Rp169.900

    INGCO Pump Pliers
    Deskripsi:
    INGCO Pump Pliers (10") // Tang Burung Kunci Jepit Pipa Pompa Air Water Inch
    atribut:
    • Size (inch): 10
    • Max. Clamping Open (mm): 45
  5. LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    46%
    Mulai

    Rp269.900

    LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    Deskripsi:
    -Unequal pitch according to the pipe standard is adopted as six stages opening.-With screwdriver, it is convenient for using as screw tightening, removing, bar.-Approx. 30% lighter than our existing items.-Bolts and nuts are also grasped, and a new shape-For pipework.-For water work such as water tap and the like.
    atribut:
    • Total Length: 228mm
    • Adjustment (stage): 6
    • Maximum Opening: 43mm
    • Purpose of Use: For pipework. For water work such as water tap and the like.
  6. HIT (Tools) Water Pump Pliers
    58%
    Mulai

    Rp259.900

    HIT (Tools) Water Pump Pliers
    Deskripsi:
    Usage:To loosen or tighten bolts and nuts. In plumbing such as gas, water and air.
    atribut:
    • Specification: 5 stage adjustment
    • Overall Length (mm): 250
    • Maximum Openings (mm): 48
    • Purpose of Use: For tightening and loosening of bolts and nuts. For plumbing works such as gas, water and air pipes.
  7. MASTERTOOL water pump pliers
    Mulai

    Rp759.900

    MASTERTOOL water pump pliers
    Deskripsi:
    Three interlocking plates ensure stable clamping force and resistance to breakage. One-touch buttons allow for quick and detailed adjustments. Structure that prevents fingers from getting caught in the handle even if you slip while workingThe three-ply structure leaves no gaps at the tips, so it can firmly hold thin materials such as paper. The tip has a thin design, making it ideal for maneuvering in tight spaces and as a substitute for a spanner for double nuts.
    atribut:
    • Hex Width Across (mm): 5-50 compatible
    • Mass (g): 213
    • Overall Length (mm): 240
    • Pipe Diameter (mm): 18780
    • Tip Thickness (mm): 6,8
  8. IPS Pipe Plier
    Mulai

    Rp799.900

    IPS Pipe Plier
    atribut:
    • Adjustment (stage): 5
    • Maximum Opening (mm): 76
  9. Yato Double End Bits (Mata Obeng)
    Mulai

    Rp12.900

    Yato Double End Bits (Mata Obeng)
    atribut:
    • Size: 1/4inchx110mm
  10. monotaro Water Pump Pliers (One-Touch Slide Type)
    Mulai

    Rp409.900

    monotaro Water Pump Pliers (One-Touch Slide Type)
    Deskripsi:
    Easy to slide with push button Tightening and removing the pipe, nut.
    atribut:
    • Adjustability: 24 steps
    • Overall Length (mm): 250
    • Maximum Openings (mm): 50
    • Material: Chrome vanadium
  11. KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)
    Mulai

    Rp929.900

    KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)
    Deskripsi:
    V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.
    atribut:
    • Insulated: No
    • Non-Sparking: No
    • Plier Material: Steel
  12. TOLSEN Quick-Release Water Pump Pliers
    Mulai

    Rp169.900

    TOLSEN Quick-Release Water Pump Pliers
    Deskripsi:
    - HSS/M35 (Co5%), DIN338 - Fully ground - 135° split point - Packing: blister card
  13. TEKIRO Water Pump Pliers (Tang Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

  14. JETECH TOOL Water Pump Plier
    Mulai

    Rp92.900

    JETECH TOOL Water Pump Plier
    Deskripsi:
    Jetech Holding Tools Pliers are made of 60 Chrome-Vanadium alloy steel material which enable high hardness and high tenacity. And dual colored handles made of elastic plastic material for comfortable and strong hand gripping.
  15. KNIPEX Alligator Water Pump Pliers (Tang Pipa)
    Mulai

    Rp789.900

    KNIPEX Alligator Water Pump Pliers (Tang Pipa)
    Deskripsi:
    - Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
    atribut:
    • Adjustment Positions: 9
Daftar Harga water pump pliers Terbaru October 2026
Yamoto Waterpump PliersRp329.900
HOLEX Water Pump Pliers (Tang Pipa)Rp98.900
SATA Quick Adjust Thin Water Pump Pliers (Tang Pipa)Rp259.900
STANLEY Water Pump Pliers (Tang Pipa)Rp179.900
INGCO Pump PliersRp169.900
LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit HandleRp269.900
HIT (Tools) Water Pump PliersRp259.900
Yato Water Pump Pliers (Tang Pompa Air)Rp159.900
MASTERTOOL water pump pliersRp759.900
IPS Pipe PlierRp799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)