Beli bit holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HEYCO Magnetic bitholderDeskripsi:for bits 1/4"-drive,chromium plated,with 2-K plastic handleatribut:
- Set of Content (pcs): 7
- TRUSCO L Type Adapter for Electric Power Toolatribut:
- Accessories: Fixed handle, Extension holder, (+) No.2 x 45 double-ended bit
- Input Drive (mm): 6.35
- Total Length (mm): 85
- Height (mm): 75
- Maximum Torque: 22Nm
- Content: Fixed handleExtension holder, [[+]] No. 2 x 45 Double Headed Bit
- TONE Bit HolderDeskripsi:-It can be changed according to the working situation, such as narrow spaces and deep spaces.-Has a structure where magnetic force extends to the bit tip, it is convenient for holding screws and bolts.atribut:
- Bit Width on Two Sides: 6.35mm
- Bit Insertion Port Width Across Flat: 6.35mm
- BEST TOOL Build Parts Power Extention Holderatribut:
- Bit Width Across Flats (mm): 6.35
- Magnet: Yes
- Material: Bits = chrome vanadium, others = stainless steel, aluminum
- Set Content: Convex 6.35mm x Concave 6.35mm
- Square Drive (mm): 6.35
- Suitable Model: Compact Ratchet Build (BD-2), Compact Ratchet Build MINI (BDM-2), or other compact ratchets with a 6.35 mm socket
- SATA 1/4inch Dr. Mag. Air Tool Bit HolderDeskripsi:59274 6.3MM Series Magnetic Pneumatic Screwdriver Extension Rod Product Introduction ●Can be used with 6.3mm screwdrivers ●With the function of quickly removing the screwdriver headatribut:
- Serial Number: 59274
- TONE Bit Holder Socketatribut:
- Bit Width on Two Sides: 6.35mm
- WIHA Bit HolderDeskripsi:These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.atribut:
- Impact Rated: No
- Magnetic/Nonmagnetic: Nonmagnetic
- Shank Style: Hex
- PB SWISS TOOLS Interchangeable ESD Bit Holderatribut:
- Shaft Diameter (mm): 10
- Kennedy Torsion Quick Magnetic Bit HolderDeskripsi:For use with the Kennedy Torsion Bit Set (573-646)atribut:
- Number of Pieces: 1
- Shank Shape: Hex
- NAC Impact Bit HolderDeskripsi:-It is a bit holder for impact.-Driver bit of 6.35 mm shank can be used.-Pin, ringatribut:
- Application Bit: B-30
- Method: Knurlings
- Accessories: Pin, ring
- Vessel Gold Bit Belt HolderDeskripsi:A set that contains bits for electric and charging drivers in a holder.The holder can also be hung on the belt, so you can easily remove the bit you want to use from the holder at any time.Bit replacement during work is also smooth. It can be stored compactly even after use.atribut:
- Set Contents: Gold short bit (10 pieces) (+) 1 / 2 / 3, (-) 4 / 6, hexagon width across flats 2.5 / 3 / 4 / 5 / 6, bit holder with magnet (1 piece)
- Cutting Edge: Magnet included
- Shank Diameter (mm): 6.35
- ANEX Extention Holderatribut:
- Bit Mounting Method: Tensile Slide Type
- Hex Size across Flats (mm): 6.35
- Holder Diameter (mm): 14.5
- Material: Shaft = Chrome molybdenum vanadium steel, Holder = PP + Iron
- BOSCH Driven Impactatribut:
- UNSPSC: 31160000
- TONE Bit Holder For Electric DrillDeskripsi:Introducing a bit holder that can use short bits (total length 25 mm) with electric tools! Three sizes with a total length of 65 mm, 150 mm, and 300 mm that can be used in narrow places, high places, and deep placesatribut:
- Bit Width Across Flats (mm): 6.35
- Shank Diameter (mm): 6.35
- Kennedy Ratcheting Double Box End Wrench Offsetatribut:
- Handle Shape: Offset
- Type: Reversible Ratchet Ring Spanner
Daftar Harga bit holder Terbaru March 2026
| WERA Driver Bit | Rp30.900 |
| HEYCO Magnetic bitholder | Rp879.900 |
| TRUSCO L Type Adapter for Electric Power Tool | Rp509.900 |
| WEIDMULLER E6.3 Bit Holder | Rp279.900 |
| TONE Bit Holder | Rp109.900 |
| BEST TOOL Build Parts Power Extention Holder | Rp139.900 |
| SATA 1/4inch Dr. Mag. Air Tool Bit Holder | Rp60.900 |
| TONE Bit Holder Socket | Rp109.900 |
| WIHA Bit Holder | Rp919.900 |
| PB SWISS TOOLS Interchangeable ESD Bit Holder | Rp499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































/P102602562-3.jpg)