Beli pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENGINEER Linemans Pliers (Tang Jepit)atribut:
- Cutting Capacity Iron Wire (mm): Φ2.0
- Cutting Capacity Copper Wire (mm): Φ4.0
- Fall Prevention String Attaching Hole: None
- Total Length (mm): 210
- TRUSCO Plier Holder of the Camouflage Pattern (Kantong Perkakas)Deskripsi:-Made of powerful 600d polyester, which is lightweight and excellent in durability.-Easy to use small article case with digital camouflage pattern.
- BluePoint Flat Nose Pliers Mini (Tang Jepit)atribut:
- Jaw Capacity (inch): 1 5/32
- Length (inch): 4.5
- Sellery Long Nose Pliers (Tang Jepit Lancip)Deskripsi:> Drop forged steel with ferronickle alloy finish> Tapered jaws for working in tight places
- VICTOR Plier Holderatribut:
- Belt Loop Width (mm): Maximum 60
- Color: Blue/Black
- Material: Cordura (R) nylon
- FUJIYA Pliers (Tang Jepit)Deskripsi:The most standard pliers can be used for a wide range of purposes.The most standard pliers can be used for a wide range of purposes.The grip part has serrations to prevent slipping.It has a cord attachment hole to prevent it from falling, so you can feel safe even when working at heights.20% of the electricity used during manufacturing is generated by solar power.Purpose:For a wide range of uses such as electrical work, woodworking/metalwork, and assembly/repair of mechanical parts.
- TONE Clip Remover Tool Power Grip Handle (Alat Pelepas Klip Panel)Deskripsi:A special tool for removing clips that hold the interior of a car. It is a power grip that is easy to hold and easy to use.
- KEIBA Diagonal Cutting Pliers (Tang Potong)atribut:
- Material: 70 carbon steel Kurobana containing (CR-V70C)
- LOBSTER (LOBTEX) Combination Pliers Skeleton Grip (Tang Jepit Kombinasi)Deskripsi:-Standard combination pliers with skeleton grip.-A convenient 6 color grip for tool management for each workplace. (green, red, blue, yellow, violet, smoke)atribut:
- Cutting Performance (mm): 2.6
- Dimension A (mm): 46
- Thickness (mm): 11
- Total Length (mm): 205
- WIHA Pliers Industrial Electric (Tang Elektrik)Deskripsi:Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
- BluePoint Spark Plug Boot PliersDeskripsi:Boot PliersYA824C- 45degrees offset jaws- Vinyl coated jaws and handles assure gripping ability- Use only on automotive type ignition systems- 9 1/2inch long
- KENOH G Omnipotent Radio PlierDeskripsi:Multi-radio pliers that can be used for a variety of tasks "Grab, turn," "interrupt," "crimp," and "cut."atribut:
- Overall Length (mm): 165
- Nominal Size (mm): 150
- Deli Pliers Sets (Set Tang Perkakas)atribut:
- Color: Yellow
- Specification: 8
- Ref. No.: REF. EDL2008-3
- SAP: 100146791
- Packaged Form: 1:PCS 6:BX1 24:CAR
- Deli Pliers Set (Tang Set)Deskripsi:- 8" Cutting Pliers- 6" Long-nosed Pliers- 6" Diagonal Pliersatribut:
- Color: Black and Yellow
- Package Type: Double Blister
- Main Material: Crv + PVC
- MERRY JIS Pliers (Tang Jepit)atribut:
- Suplier Order Number: 104-1193 (1041193)
- Iron Wire: Ø2.0
- Copper Wire: Ø3.0
- Cutting Performance (mm) VA Wire (VVF): 1.6 x 3 Core
- Fall Prevention String Attaching Hole: None
- Total Length (mm): 150
- Senator Half Tang Filling Knifeatribut:
- Handle Material: Wood
- Blade Material: Steel
- Tang Type: Half Tang
- Point Type: Chisel Point
- KEIBA Small Clipper with Handle LockDeskripsi:-Piano wire cutting is enabled by careful heat treatment.-Flat blade type active in a wide range of uses.atribut:
- Soft Wire: 3.2φ mm
- Hard Wire: 2.9φ mm
- Cutting Performance Piano Wire: 2.3φ mm
- monotaro Trolley Folding (Troli Lipat)Deskripsi:Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorongatribut:
- Body Material: steel
- Caster Material: Gum
Daftar Harga pliers Terbaru October 2026
| ENGINEER Linemans Pliers (Tang Jepit) | Rp249.900 |
| TRUSCO Plier Holder of the Camouflage Pattern (Kantong Perkakas) | Rp83.900 |
| BluePoint Flat Nose Pliers Mini (Tang Jepit) | Rp179.900 |
| Sellery Long Nose Pliers (Tang Jepit Lancip) | Rp45.900 |
| VICTOR Plier Holder | Rp609.900 |
| FUJIYA Pliers (Tang Jepit) | Rp479.900 |
| TONE Clip Remover Tool Power Grip Handle (Alat Pelepas Klip Panel) | Rp149.900 |
| WIHA Pliers Classic (Tang Jepit) | Rp499.900 |
| KEIBA Diagonal Cutting Pliers (Tang Potong) | Rp399.900 |
| LOBSTER (LOBTEX) Combination Pliers Skeleton Grip (Tang Jepit Kombinasi) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9kP105555344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TRUSCO%20Plier%20Holder%20of%20the%20Camouflage%20Pattern%20(Kantong%20Perkakas)/P102712911-2.jpg)
/bfP103264411-2.jpg)
/P102119358-1.jpg)

/lzP102628791-6.jpg)
/6bP110643227-1.jpg)
/bmP111996418-1.jpg)
/P102026755-1.jpg)
%20Combination%20Pliers%20Skeleton%20Grip%20(Tang%20Jepit%20Kombinasi)/P102759019-2.jpg)
/frP110428567-1.jpg)

/5cP110231192-1.jpg)
/j3P108598687-1.jpg)

/7kP105632272-1.jpg)


/qnP103175959-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)