Beli circlip pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Circlip Pliers (Tang Jepit)atribut:
- Plier Size (inch): 7
- Diameter of The Head (mm): 1.8
- BluePoint Circlip Pliers Mini 45° Internal (Tang Jepit)Deskripsi:Categorie: Pliers & Cutters Pliers/Circlip Standard/Miniature & Special.atribut:
- Description: Internal
- KNIPEX Circlip Pliers (Tang Jepit)Deskripsi:-Suitable for attaching and detaching snap rings for shafts.-Very sturdy since it is forged.-Non-slip tip.atribut:
- Total Length: 160mm
- Tip Shape ExF: 3.0x5mm
- KRISBOW Circlip Pliers In/Out with Tray (Tang Jepit)atribut:
- Dimensions (LxWxH)(mm): 380x220x45
- HOLEX Circlip Pliers (Tang Jepit)Deskripsi:Version: With inserted precision tips. Forged from a single piece. Pliers chemically blacked. Plastic coated handles. Form C − straight jaws. Application: For fitting and removing circlips. Standard: DIN 5256 C and D − for internal circlips. Material : Chrome Vanadium Steel, Forged From a Single Pieceatribut:
- Surface: Chemically Blacked
- Handle: Plastic Coated
- Exchangeable Points: No
- WESTWARD Grease GunDeskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- Kennedy Circlip Pliers Mini (Tang Jepit)Deskripsi:Kennedy Mini Circlip Pliers withatribut:
- Number of Pieces: 4
- Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)Deskripsi:External Straight jaw industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil spring to aid operation.atribut:
- Jaw Style: External
- Type: Circlip Plier
- Jaw Angle (°): Straight
- Insulated: No
- eclassCode: 21040301
- Kennedy Circlip Pliers Bent Nose Internal (Tang Jepit)Deskripsi:Internal - 90 Degree Angled Jaw Industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil sprung to aid operation.atribut:
- Type: Circlip Plier
- Jaw Style: Internal
- Jaw Angle (°): 90
- Pro'sKit Diagonal Cutting Pliers Tungsten (Tang Potong)atribut:
- Material: SAE 6140+Tungsten
- Overall Length (mm): 155
- KING TONY Internal & External Circlip Pliers SetDeskripsi:- Internal & External circlip pliers 10-1/2inch 265 mmL,maximum spread 45 mm- Interchangeable tips 0°, 15°, 45°, 90°- Internal ring 65~140 mm, External ring 65~120 mm- Interchangeable tips 2.75 mm and 3.00 mm- Heavy duty pliers with ratcheting locking device largerings are easily controlled
- Deli Circlip Pliers Set (Tang Jepit)Deskripsi:4 Pcs circlip plier set2 Pcs of 180°, 2 pcs of 90°Carbon steelPacked by Cloth Bagatribut:
- Material: Carbon steel
- Packing Type: Cloth Bag
- Size (inch): 7
- Size (mm): 180
- Kennedy Circlip Pliers Bent Nose External (Tang Jepit)Deskripsi:External - 90 Degree Angled Jaw Industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil sprung to aid operation.atribut:
- Type: Circlip Plier
- Jaw Style: External
- Jaw Angle (°): 90
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- American Tool Hexagon Bit Socket 1/2 InchDeskripsi:> ISO 3315, DIN 3122 > chrome vanadium steel hardened and temperedatribut:
- Square Drive (inch): 1/2
- TRUSCO Snap Ring Pliers for Shaft (Tang Jepit Snap Ring)Deskripsi:It is a hand drill shape that has pursued grip handling.atribut:
- Finishing Material: Body Part: Special Carbon Steel (S58C) Tip: Chromium-Molybdenum (SCM435)
- Specifications: with Spring
- INGCO Circlip Pliers (Tang Jepit)atribut:
- Size (inch): 7
- Diameter (mm): 1.8
- Material: Carbon Steel
Daftar Harga circlip pliers Terbaru March 2026
| INGCO Circlip Pliers (Tang Jepit) | Rp89.900 |
| BluePoint Circlip Pliers Mini 45° Internal (Tang Jepit) | Rp259.900 |
| KNIPEX Circlip Pliers (Tang Jepit) | Rp769.900 |
| KRISBOW Circlip Pliers In/Out with Tray (Tang Jepit) | Rp829.900 |
| HOLEX Circlip Pliers (Tang Jepit) | Rp139.900 |
| WESTWARD Grease Gun | Rp499.900 |
| Kennedy Circlip Pliers Mini (Tang Jepit) | Rp399.900 |
| Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit) | Rp279.900 |
| Kennedy Circlip Pliers Bent Nose Internal (Tang Jepit) | Rp259.900 |
| Pro'sKit Diagonal Cutting Pliers Tungsten (Tang Potong) | Rp319.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/8rP110056315-1.jpg)
/P102738742-1.jpg)
/b9P104572405-2.jpg)
/P103154707-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun/prP107734927-1.jpg)
/o5P102062869-4.jpg)
/qbP101005947-12.jpg)
/phP102204917-14.jpg)
/gcP105896588-1.jpg)
/obP105495875-1.jpg)

/kjP111512739-1.jpg)
/nzP102204863-7.jpg)
/a4P101000364-8.jpg)

/45P105549149-1.jpg)
/P101001017-1.jpg)
/3vP105458139-1.jpg)