MASTERTOOL water pump pliers

Sebelum PPN:
Rp759.900
Spesifikasi
Hex Width Across (mm)5-50 compatible
Mass (g)213
Overall Length (mm)240
Pipe Diameter (mm)18780
Tip Thickness (mm)6,8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three interlocking plates ensure stable clamping force and resistance to breakage.
One-touch buttons allow for quick and detailed adjustments.
Structure that prevents fingers from getting caught in the handle even if you slip while working
The three-ply structure leaves no gaps at the tips, so it can firmly hold thin materials such as paper.
The tip has a thin design, making it ideal for maneuvering in tight spaces and as a substitute for a spanner for double nuts.

Ulasan Produk

Tidak ada ulasan