Beli ventilating fan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Regency Ventilating Fan (Kipas Angin Ventilasi)
    Mulai

    Rp289.900

    Regency Ventilating Fan (Kipas Angin Ventilasi)
    Deskripsi:
    Kipas Angin Ventilating Fan di rancang untuk membuang hawa bau, panas, lembab dari sesuatu ruangan seperti kamar kecil, kamar mandi, gudang, dan dapur. Untuk pemasangan di tembok. Sudah termasuk switch tarik untuk operational on/off. Flap belakang untuk tutup pada saat kipas non-operational._x000D_Fitur_x000D_- hemat listrik_x000D_- Hemat tempat_x000D_- Desain grill yang asthetika _x000D_- suara halus_x000D_- switch tarik 
  2. AIRMASTER FAN Industrial Wall Mount Fan (Kipas Angin)
    Mulai

    Rp2.899.900

    AIRMASTER FAN Industrial Wall Mount Fan (Kipas Angin)
    Deskripsi:
    Light-duty industrial wall-mount fans cool light manufacturing areas, warehouses, and other dry, clean spaces where floor space is limited. These air circulators are used where an office fan is inadequate and a heavier-duty or wet-location industrial fan isn't needed. Compared to standard-duty industrial fans, these light-duty fans are made of lighter-gauge materials and have a lower-horsepower motor with less-robust bearings.
    atribut:
    • UNSPSC: 40101602
    • Bearing Type: Ball
    • Drive Type: Direct Drive
    • Frequency (Hz): 60
    • Guard Material: Steel
    • Motor Insulation: Class B
    • Number of Blades: 3
    • Number of Speeds: 3
    • Phase: 1
    • Voltage (V AC): 115
    • Wheeled Base: Stationary
    • Wire Guard Finish: Nickel Chrome
  3. CKE Industrial Stand Fan (Kipas Angin)
    Mulai

    Rp1.899.900

    CKE Industrial Stand Fan (Kipas Angin)
    Deskripsi:
    Stand fan/ industrial stand fan/ kipas angin industri/ kipas angin berdiri/ kipas angin lantai cukup besar untuk ditempatkan pada gudang, pabrik, ataupun tempat luas lainnya. Kipas angin ini mampu memberikan kesejukan di seluruh ruangan dengan tiupan angin yang kencang.
    atribut:
    • Voltage (V): 220
  4. Non Brand Sidewall/Ceiling Register (Plafon Register)
    Mulai

    Rp119.900

    Non Brand Sidewall/Ceiling Register (Plafon Register)
    Deskripsi:
    Sidewall and ceiling registers connect to HVAC ducts installed through walls and ceilings and provide a visually appealing termination point.
    atribut:
    • UNSPSC: 39111808
    • Face Design: Louvered
    • Grille Color: White
    • Includes: Screws
    • Mounting Location: Ceiling or Wall
    • Mounting Style: Surface Mount
  5. WANT Moisture Balance (Alat Keseimbangan Kelembaban)
    Mulai

    Rp42.999.900

    WANT Moisture Balance (Alat Keseimbangan Kelembaban)
    Deskripsi:
    Moisture BalanceModel MB 1202
    atribut:
    • Capacity (g): 120x0.01
    • Readability (mg): 10
    • Moisture Readability: 0.001
    • Dry Readability: 0.001
    • Sensor: Loadcell
    • Communication port: Rs232/Optional USB
    • Dry Range (%): 100.00—0.00
    • Heat Source: Halogen Lamp
    • Heating Program 4 Models: Standard, Fast, Gentle, Ladder
    • Heating Time: 1-99 Minutes Interval Of 10 Seconds
    • Moisture Range (%): 0.00—100.00
    • Net Weight (g): 3300
    • Number of Storage: 15
    • Operating Temperature Range (°C): 5—35
    • Pansize (mm): Φ100
    • Size (mm): 350x210x170
    • Temp Sensor: Pt-1000
    • Temperature Range (°C): 50—160
    • Temperature Step (°C): 1
  6. SEKAI Wall Fan (Kipas Angin)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp999.900

    SEKAI Wall Fan (Kipas Angin)
    Deskripsi:
    - Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetak
    atribut:
    • Color: Black
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. SpecTek Industrial Wall Fan 3 Blade (Kipas Angin)
    Mulai

    Rp1.799.900

    SpecTek Industrial Wall Fan 3 Blade (Kipas Angin)
    atribut:
    • Phase: 1
    • Speed (rpm): 1400
  8. LFI Bar Grille
    Mulai

    Rp229.900

    LFI Bar Grille
    Deskripsi:
    Bar Grille / Fix Grille Powder coating Uk. dalam 30 x 10 cm.Untuk custom ukuran dapat chat/ komen di kolum diskusi.Bahan bagus berkualitas, tidak tipis.
    atribut:
    • Material: Aluminium & Seng BJLS
    • Thickness (mm): 0.6
  9. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  10. PATTERSON Industrial Fan Head (Kipas Angin Industri)
    Mulai

    Rp27.999.900

    PATTERSON Industrial Fan Head (Kipas Angin Industri)
    Deskripsi:
    High-velocity industrial fan heads have a high-rpm motor and a tubular housing for pushing air at higher speeds over longer distances than fan heads with a standard open-grill design. They provide more coverage than a typical industrial fan for cooling long aisles and large areas in warehouses and manufacturing plants. These fan blade, motor, and guard assemblies can be paired with a new or existing bracket or base.
    atribut:
    • UNSPSC: 40101602
    • Bearing Type: Ball
    • Fan Housing Material: Polypropylene
    • Fan Mounting Location: Fan Head Only
    • Frequency (Hz): 60
    • Maximum Ambient Temperature (°F): 105
    • Motor Enclosure: Totally Enclosed Air Over
    • Number of Speeds: 1
    • Oscillation: Non-Oscillating
    • Product Type: High-Velocity Industrial Fan
    • Thermal Protection: Auto
  11. CKE Ventilator Portable (Ventilator Portabel)
    Mulai

    Rp2.099.900

    CKE Ventilator Portable (Ventilator Portabel)
    Deskripsi:
    PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
  12. SEKAI Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp219.900

    SEKAI Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  13. Huben Lubang Udara Aluminium
    Mulai

    Rp8.900

    Huben Lubang Udara Aluminium
    atribut:
    • Color: Anodize
  14. PATTERSON High Velocity Industrial Fan (Kipas Angin)
    Mulai

    Rp27.999.900

  15. Regency Tornado Stand Fan (Kipas Angin)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp779.900

    Regency Tornado Stand Fan (Kipas Angin)
    Deskripsi:
    Tornado Stand (TST) adalah kipas angin tornado yang kami tinggikan. Di rancang untuk kebutuhan sirkulasi udara di ruang berkumpul. Gagang besi di bagian belakang untuk mudah dipindahkan. Kaki stand terbuat dari coran dengan bodi plastik, dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lama
    atribut:
    • Voltage (V): 220
  16. DAYTON Backdraft Dampers (Katup Satu Arah)
    Mulai

    Rp6.499.900

    DAYTON Backdraft Dampers (Katup Satu Arah)
    Deskripsi:
    Wall-mount backdraft dampers, also called wall shutters, install vertically onto the wall vents of an HVAC system and prevent air from flowing backward. They feature spring-loaded blades that open when the system is running and close when it is not to keep the conditioned air in the occupied space.
    atribut:
    • Maximum Pressure (in WC): 1
  17. Regency Wall Fan Tornado (Kipas Angin)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp719.900

    Regency Wall Fan Tornado (Kipas Angin)
    Deskripsi:
    Plafon tinggi dan minimnya ruang sirkulasi udara diruangan besar anda bisa dengan sederhana diselesaikan dengan kipas angin Regency ZTW12 - Wall Fan Tornado 12 inch. Keungulan kipas angin TW adalah sirkulasi udara yang lebih jauh sebab posisi tinggi dinding. Dan juga kipas lebih tahan lama sebab tidak akan sering di pindahkan oleh penguna.
Daftar Harga ventilating fan Terbaru October 2026
Regency Ventilating Fan (Kipas Angin Ventilasi)Rp289.900
AIRMASTER FAN Industrial Wall Mount Fan (Kipas Angin)Rp2.899.900
CKE Industrial Stand Fan (Kipas Angin)Rp1.899.900
Non Brand Sidewall/Ceiling Register (Plafon Register)Rp119.900
WANT Moisture Balance (Alat Keseimbangan Kelembaban)Rp42.999.900
SEKAI Wall Fan (Kipas Angin)Rp999.900
SpecTek Industrial Wall Fan 3 Blade (Kipas Angin)Rp1.799.900
LFI Bar GrilleRp229.900
KRISBOW Blower ListrikRp499.900
PATTERSON Industrial Fan Head (Kipas Angin Industri)Rp27.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)