DAYTON Backdraft Dampers (Katup Satu Arah)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.499.900 - Rp24.999.900
Spesifikasi
Maximum Pressure (in WC)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mount backdraft dampers, also called wall shutters, install vertically onto the wall vents of an HVAC system and prevent air from flowing backward. They feature spring-loaded blades that open when the system is running and close when it is not to keep the conditioned air in the occupied space.
Feature
57 1/4 In.H-W Aluminum Wall Backdraft Dampr Frame Material Galvanized Steel Number of Panels 2 Maximum Air Velocity 2500 fpm Overall Height 57 1/4 in Rough Opening Shape Rectangular Fits Fan Diameter 48 in Free Area 16.7 sq ft Overall Width 57 1/4 in Frame Material Thickness 0 ga Frame Depth 2 1/2 in Rough Opening Length 54 in Maximum Pressure 1 in wc Rough Opening Width 54.5 in Blade Material Aluminum Closure Type Gravity Flange Width 1 1/2 in

Ulasan Produk

Tidak ada ulasan