Beli v belt pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TB WOOD S PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- TB WOOD S Pulley Variable-PitchDeskripsi:Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Finish: Annealed
- Includes: Set Screw
- Material: Cast Iron
- Material Fabrication: Cast
- Pulley Construction: Plain
- INNOTECH SNS NS V Pulley NS2Deskripsi:-The safest and easy to handle product because the material quality is uniform and the wall thickness is strong.-Dimensional precision is perfect with reference to JIS standards and quality control.-For belt conduction.atribut:
- Pilot Hole Diameter: 9mm
- Diagram Number: 1
- Material: Gray Cast Iron
- Mitsuboshi Bushings For Mack Star Wedge PulleyDeskripsi:Attached to the shaft, remove you can easily with a single spanner. Damage to the shaft and the shaft hole is not. When installing the shaft enters smoothly, by tightening the clamping bolt, so tighten firmly using a taper, no micromotion wear at the fitting portion in use, extends the life of the shaft. Axial bore commensurate with the standard shaft hole diameter bushing, and so we are processing of key groove, processing at the time of use is not required. Position change of the rotating body, such as a pulley in the axial is smooth, centering can be easily performed.
- ESSICK AIR PRODUCTS Variable-Pitch V-Belt PulleyDeskripsi:Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- Set Screw Location: 180° from Keyway; 90° Apart
- Standards: ISO 9001: 2008
- FENNER DRIVES PulleyDeskripsi:Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Type: One Side
- Includes: Set Screw
- Keyway: Yes
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant
- Set Screw Size (inch): 5/16
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- FENNER DRIVES Pulley IdlerDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- CONGRESS PulleyDeskripsi:Fixed-bore die-cast V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- Face Width (inch): 0.69
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Projection (inch): 0.594
- Hub Type: One Side
- Includes: Set Screw
- Length Through Bore (inch): 1-3/32
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant; Impact Resistant
- Set Screw Size (inch): 5/16
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- Martin Timing Pulley 40-T10 Typeatribut:
- Bore: Pilot Bore
- Pitch Diameter (mm): 5
- Pulley Type: T10
- Pulley Width (mm): 40
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- EVN SP Pulleyatribut:
- Material: Gray cast iron
Daftar Harga v belt pulley Terbaru October 2026
| TB WOOD S Pulley | Rp429.900 |
| CONGRESS Stepped V-Belt Pulley | Rp809.900 |
| TB WOOD S Pulley Variable-Pitch | Rp349.900 |
| INNOTECH SNS NS V Pulley NS2 | Rp74.900 |
| Mitsuboshi Bushings For Mack Star Wedge Pulley | Rp1.099.900 |
| ESSICK AIR PRODUCTS Variable-Pitch V-Belt Pulley | Rp619.900 |
| FENNER DRIVES Pulley | Rp529.900 |
| NBK Standard V Pulley A Series | Rp77.900 |
| FENNER DRIVES Pulley Idler | Rp449.900 |
| EVN SP Pulley (Pulli Sp) | Rp789.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/P102021927-1.jpg)
/P103023683-6.jpg)




/P102038918-1.jpg)


/P103080800-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)