Beli pulley holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Mulai

    Rp809.900

    Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)
    Deskripsi:
    We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!
    atribut:
    • Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
    • Pin Diameter (Φmm): 11
  2. OTC Pulley Holder Universal
    Mulai

    Rp3.499.900

    OTC Pulley Holder Universal
    atribut:
    • UNSPSC: 31160000
  3. Daytona Scissors Holder (Peralatan Perawatan Motor)
    Mulai

    Rp699.900

    Daytona Scissors Holder (Peralatan Perawatan Motor)
    atribut:
    • Accessories: Locking nut for loosening prevention
    • Pin Diameter: 5.5 and 11mm
    • Pin Length: 45-145mm
    • Overall Length: 32cm
    • Hole Intervals: (Pin) 45-145mm
  4. monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Mulai

    Rp329.900

    monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)
    Deskripsi:
    A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.
    atribut:
    • Hole spacing (mm): 23 to 230
    • Material: CR-V
    • Overall Length L (mm): 330
    • Pin Diameter (mm): 5.9 (fixed)
    • Pin Length (mm): 5Φ:20, 9Φ:13
  5. AMTECH Tracker CVT & Kunci Kopling Set
    Mulai

    Rp78.900

    AMTECH Tracker CVT & Kunci Kopling Set
    atribut:
    • Size (mm): 39x41
  6. TEKIRO Tahanan Kopling Universal
    Mulai

    Rp279.900

    TEKIRO Tahanan Kopling Universal
    Deskripsi:
    TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Size (cm): 33 x 22
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 123
    • Dimension 3 (mm): 64
    • Dimension 4 (mm): 19
  7. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  8. TSUBAKI Conveyor Roller Chain
    Mulai

    Rp1.699.900

    TSUBAKI Conveyor Roller Chain
    Deskripsi:
    Standard conveyor roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments.
    atribut:
    • UNSPSC: 31151603
    • Features: This Single-Strand Roller Chain is Designed to Help Transfer Motion From One Set of Sprockets to Another
    • Includes: (1) Connecting Link
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Overall Length (ft): 10
    • Series: Conveyor
    • Standards: ANSI
  9. Wipro Flexible Flywheel Holder
    Mulai

    Rp249.900

    Wipro Flexible Flywheel Holder
    Deskripsi:
    Alat untuk menahan FLYWHEEL
  10. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Mulai

    Rp3.299.900

    ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Deskripsi:
    TB 1322D is a reactive acrylic monomer. The setting speed is fast while the fixing strength is low for parts that require frequent removal.Applications : - For fixing and sealing of screws.Characteristics: It is a medium strength anaerobic sealant. The sealant does not cure while exposed to air but when it enters a gap between metallic parts to be fastened, it quickly reacts and cures to prevent screws from loosening and seals parts.
    atribut:
    • Size (g): 250
    • Appearance: Red
    • Specific Gravity: 1.10
    • Use to Prevents: Screw and Bolts From Loosening, and Sealing
    • Viscosity (Pa.s): 150
  11. KYOTO TOOL (KTC) Socket Holder (Holder Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    KYOTO TOOL (KTC) Socket Holder (Holder Mata Sock)
    Deskripsi:
    -Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
  12. Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)
    Mulai

    Rp989.900

    Daytona Motorcycle Tool Band Holder (Peralatan Perawatan Motor)
    atribut:
    • Compatible Range: φ 50-φ 120mm
    • Material: (Grip portion, the band portion) PVC coating
  13. Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp159.900

    Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
    atribut:
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
    • Construction: Single layer
    • Shrink Completion Temperature (°C): 90
    • Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
    • Characteristic: Flame retardant, flexible, insulating
    • Color: Black
    • Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • Ratio: 2:01
    • Shrink Temperature: 90 degrees Celsius or higher
    • Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
  14. Wipro Kunci Tahanan Kopling Ganda
    Mulai

    Rp73.900

    Wipro Kunci Tahanan Kopling Ganda
    atribut:
    • Color: Silver
    • Dimensions (mm): 335x100x30
  15. Honda (AHM) Packing, Fuel Strainer Cup GX120T3-SM11
    Mulai

    Rp93.900

    Honda (AHM) Packing, Fuel Strainer Cup GX120T3-SM11
    atribut:
    • Suitable For: GX120T3-SM11
    • Number: 12
  16. SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Mulai

    Rp209.900

    SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    - The phosphoric acid manganese film forming treatment of the alloy steel ensures excellent durability. - The stainless steel grip area is designed to be light and easy to grip.
  17. VELOZ Flexible Flywheel Holder
    Mulai

    Rp139.900

    VELOZ Flexible Flywheel Holder
    Deskripsi:
    Dipakai untuk membuka CVT motor matic (pulley depan/belakang)Bisa juga dipakai untuk meng-Grip kampas kopling yang akan dibuka dengan kunci kopling.
    atribut:
    • Material: Chrome Vanadium Steel
    • Standard: JIS (Japanese Industrial Standards)
  18. ThreeBond Anaerobic Adhesive Sealant (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

Daftar Harga pulley holder Terbaru October 2026
Daytona Pulley Holder for Brand Honda (Peralatan Perawatan Motor)Rp809.900
OTC Pulley Holder UniversalRp3.499.900
Daytona Scissors Holder (Peralatan Perawatan Motor)Rp699.900
monotaro Motorcycle Tool Universal Pulley Holder (Peralatan Perawatan Motor)Rp329.900
AMTECH Tracker CVT & Kunci Kopling SetRp78.900
TEKIRO Tahanan Kopling UniversalRp279.900
KRISBOW Pompa VakumRp2.799.900
TSUBAKI Conveyor Roller ChainRp1.699.900
Wipro Flexible Flywheel HolderRp249.900
ThreeBond Anaerobic Adhesive Sealant (Lem Baut)Rp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)