Sebelum PPN:
Rp529.900 - Rp999.900
Spesifikasi
UNSPSC31171804
Bore TypeFixed
For Belt Section4L; A
For V-Belt TypeClassical
Hub TypeOne Side
IncludesSet Screw
KeywayYes
MaterialFiberglass-Reinforced Nylon
Material FabricationMolded
Number of Grooves1
Pulley ConstructionSpoked
Resistance PropertiesCorrosion Resistant
Set Screw Size (inch)5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Standard V-Belt Pulley 3V Pitch Diameter Not Applicable 3VX Pitch Diameter Not Applicable 4L Pitch Diameter 5.5 in 5V Pitch Diameter Not Applicable 5VX Pitch Diameter Not Applicable A Pitch Diameter 5.5 in AX Pitch Diameter Not Applicable B Pitch Diameter Not Applicable BX Pitch Diameter Not Applicable C Pitch Diameter Not Applicable CX Pitch Diameter Not Applicable Bore Diameter 5/8 in Bore Type Fixed For Belt Trade Size 4L A For V-Belt Type Classical

Ulasan Produk

Tidak ada ulasan