Beli pulley motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TB WOOD S PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- BANDO V-Belt Power Ace 3V (Vanbelt)atribut:
- Angle (°): 40
- Material: Rubber
- Width (mm): 9.5
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
- POWER DRIVE QD Bushing Series SH (Busing/Bos)atribut:
- UNSPSC: 31160000
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- TB WOOD S Pulley Variable-PitchDeskripsi:Fixed-bore cast-iron variable-pitch V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Finish: Annealed
- Includes: Set Screw
- Material: Cast Iron
- Material Fabrication: Cast
- Pulley Construction: Plain
- Bambi Plastik Pocket Dokumen (Document Keeper)atribut:
- Color: Clear
- Material: PP
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- Gates V-Belt PulleyDeskripsi:Bushed-bore cast-iron wedge V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat. These pulleys are designed for wedge V-belts which are designated with a "V" and have a deeper profile allowing it to transfer higher power than classical V-belts.atribut:
- UNSPSC: 31171804
- Bore Type: Bushed
- For Belt Section: 3V; 3VX
- For Bushing Type: Quick Detachable
- For V-Belt Type: Wedge; Cogged; Banded
- Material: Cast Iron
- Minimum Bore Diameter (inch): 1/2
- Pulley Construction: Plain
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- FENNER DRIVES PulleyDeskripsi:Fixed-bore composite V-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. Composite pulleys are constructed of fiberglass-reinforced nylon that withstands high temperatures and abrasion. They are lightweight, corrosion resistant, and are often used in conveyor applications that require washdown.atribut:
- UNSPSC: 31171804
- Bore Type: Fixed
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Hub Type: One Side
- Includes: Set Screw
- Keyway: Yes
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Number of Grooves: 1
- Pulley Construction: Spoked
- Resistance Properties: Corrosion Resistant
- Set Screw Size (inch): 5/16
Daftar Harga pulley motor Terbaru October 2026
| TB WOOD S Pulley | Rp429.900 |
| NBK Standard V Pulley A Series | Rp77.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp449.900 |
| BANDO Belt Green Seal D Type (Van Belt) | Rp399.900 |
| EVN SP Pulley (Pulli Sp) | Rp789.900 |
| CONGRESS Stepped V-Belt Pulley | Rp809.900 |
| BANDO V-Belt Power Ace 3V (Vanbelt) | Rp48.900 |
| NBK Standard V Pulley C Series | Rp979.900 |
| POWER DRIVE QD Bushing Series SH (Busing/Bos) | Rp509.900 |
| EVN SP Pulley | Rp219.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P103023683-6.jpg)
/P102038918-1.jpg)
/P102021927-1.jpg)

/aaP112008370-1.jpg)

/piP112028918-1.jpg)


%20B%20Type%20(Vanbelt)/qhP101544953-3.jpg)
/3aP102120118-2.jpg)


/9xP101548357-3.jpg)


/ooP102038888-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)