CONGRESS Stepped V-Belt Pulley

Sebelum PPN:
Rp809.900 - Rp1.099.900
Spesifikasi
UNSPSC31171804
Bore Diameter (inch)5/8
FinishZinc Plated
For Belt Section4L; A
For V-Belt TypeClassical
IncludesSet Screws
KeywayYes
MaterialZinc
Material FabricationCast
Material GradeZamak 3
Resistance PropertiesCorrosion Resistant; Spark Free

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Stepped V-Belt Pulley Bore Diameter 5/8 in Finish Zinc Plated For Belt Trade Size 4L A For V-Belt Type Classical Largest Step Outside Diameter 4 in Material Zinc Number of Steps 3 Smallest Step Outside Diameter 2 in Step Outside Diameters 2 in 3 in 4 in Includes Set Screws Keyway Yes Length through Bore 1 1/2 in Material Fabrication Cast Material Grade Zamak 3 Overall Width 1 27/32 in Resistance Properties Corrosion Resistant Spark Free Weight 1.1 lb

Ulasan Produk

Tidak ada ulasan