Rating:
100% of 100
(2)
Sebelum PPN:
Rp429.900 - Rp21.999.900
Spesifikasi
UNSPSC31171804
MaterialCast Iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Standard V-Belt Pulley 3L Pitch Diameter Not Applicable 3V Pitch Diameter Not Applicable 3VX Pitch Diameter Not Applicable 4L Pitch Diameter 10.85 in 5L Pitch Diameter 11.413 in 5V Pitch Diameter Not Applicable 5VX Pitch Diameter Not Applicable A Pitch Diameter 10.85 in B Pitch Diameter 11.413 in AX Pitch Diameter 10.85 in BX Pitch Diameter 11.413 in C Pitch Diameter Not Applicable CX Pitch Diameter Not Applicable For Bushing Type Quick Detachable

Ulasan Produk