AS ONE Thermocouple PTFE Molded Type (Termokopel Lapisan)

Sebelum PPN:
Rp2.199.900 - Rp3.199.900
Spesifikasi
Material(Coating) Fluororesin
Overall Length (m)2
Sensing Part Thickness X Length (mm)4.5×50
Wire Diameter (mm)0.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.

Ulasan Produk

Tidak ada ulasan