HTI Instrument Contact Thermocouple Thermometer (Pendeteksi Suhu)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp999.900
Spesifikasi
Accuracy (°C)> -100: ±1 ; < -100 : ±2
Accuracy (°F)> -148 : ± 1 ; < -148 : ± 3.6
Battery (V)1 x 9 Battery (Not Included)
K Type Temperature Resolution (K)< 1000°C: 0.1 ; > 1000°C: 1
K Type Temperature Resolution (°F)< 1000°C: 0.1 ; > 1000°C: 1
K-Type Temperature Resolution (°C)< 1000 : 0.1 ; > 1000 : 1
Measurement Temperature Range (°C)-200-1372
Size (inch)Approx. 7.9x3.3x1.5
Size (mm)Approx. 200x85x39
Temperature Measurement Range (°F)-328-2501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Thermocouple dengan 4 chanel pengukuran
Description
Package List:
1pc x 4-Channel Thermocouple Thermometer
4 x Probe Sensor (95cm each)
1 x Black Bag
Feature
- Handheld portable design, easy to carry and use.
- Digital LCD display with backlight, easy to read.
- Supports Celsius, Fahrenheit and Kelvin conversion.
- Min/Max/Average data display and data hold function.
- 4 channels simultaneous measurement and display, convenient to use.

Ulasan Produk