TEMPCO Thermocouple Wire & Cable

Sebelum PPN:
Rp1.399.900 - Rp8.199.900
Spesifikasi
UNSPSC41112206
Number of Conductors2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Thermocouple Wire Wire Type Type K Wire Size 24 AWG Wire Length 100 ft Solid Jacket Color Brown Number of Conductors 2 Insulation Material Fiberglass

Ulasan Produk

Tidak ada ulasan