Beli trafo 100 kva di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  2. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  3. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  4. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  5. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  6. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  7. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  8. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  9. HUGONG ARC Transformer Welding Machine (Mesin Las)
    Mulai

    Rp14.999.900

    HUGONG ARC Transformer Welding Machine (Mesin Las)
    Deskripsi:
    - Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrode
    atribut:
    • Input Power (V): 380
  10. TOYOZUMI Power Transformer
    Mulai

    Rp649.900

    TOYOZUMI Power Transformer
    atribut:
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): over 100
    • Number of Phases: Single-phase
  11. Swallow Electric Transformer for World Use
    Mulai

    Rp7.799.900

    Swallow Electric Transformer for World Use
    atribut:
    • Material: Copper, Steel, Resin
    • Set Contents: Adapter plug (C-2)
    • Secondary Current (A): 5.5
    • Capacity (VA): 550
    • Input Voltage (V): AC100, 120, 200, 220, 240
    • Output voltage (V): AC100, 120, 200, 220, 240
    • Specification: Compliant with JIS standards
    • Protector: No Fuse Breaker
    • Accessories: Adapter Plug (C-2)
    • Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
  12. DAYTON Three Phase Transformer
    Mulai

    Rp22.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  13. NICHIDO IND High Power (Voltage Step-Up Transformer)
    Mulai

    Rp5.199.900

    NICHIDO IND High Power (Voltage Step-Up Transformer)
    Deskripsi:
    Those who are in trouble because the power supply and voltage are different. Those who are having trouble with voltage drop, those who are having trouble with the rotation of the motor slowing down. High power is useful in such cases when you want to increase the voltage by 15% or 20%. Insulated class B transformers are used for all models. All models have a built-in meter and are equipped with a safety breaker or earth leakage breaker, so they have excellent reliability.
    atribut:
    • Type: Only for boost
    • Current (A): 20
    • Input Voltage (V): 100
    • Electric Capacity (kVA): 2
    • Input plug: 15A Bipolar
    • Output of Outlet: 2 poles x 2 115V, 2 poles x 2 125V
    • Output voltage (V): 115 - 125
    • Primary Cable: VCT2.0x2x2
    • TRUSCO Number: 125-7595
  14. MAXTRON Air-Cooled Gasoline Generator (Genset Open)
    Mulai

    Rp8.399.900

    MAXTRON Air-Cooled Gasoline Generator (Genset Open)
    Deskripsi:
    Maxtron MX 7900 DXE merupakan genset dengan desain elegan yang bisa mengeluarkan daya maksimum sebesar 5500 Watt. Genset dengan tipe bahan bakar Bensin ini mudah untuk dioperasikan karena adanya fitur elektrik stater.- Bisa mengeluarkan daya maksimum 5500 Watt - Dilengkapi dengan elektrik stater sehingga mudah dinyalakan - Ditenagai mesin berkekuatan 13 HP - Menggunakan alternator full tembaga berkualitas tinggi - Dijamin bisa memberikan pastokan listrik stabil dan bisa diandalkan untuk kebutuhan anda.
    atribut:
    • Machine Model: MX 390
    • AC Rated Output (W): 5000
    • DC Output: 12V / 5.8A
    • Dimension (LxWxH) (mm): 590x430x435
    • Displacement (cm³): 389
    • Fuel Tank Capacity (L): 25
    • Maximum AC Output (W): 5500
    • Oil Capacity (L): 1.1
    • Phase: Single
    • Rated Voltage: 220V / 50Hz
    • Starting System: Electric/Recoil
    • Type: Air cooled, 4 stroke, OHV Single Cylinder
    • Voltage Regulator: AVR
  15. Brilliant Lighting Trafo LED
    Mulai

    Rp149.900

    Brilliant Lighting Trafo LED
    atribut:
    • Voltage (V): 12
Daftar Harga trafo 100 kva Terbaru October 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Fort Trafo OtomatisRp7.699.900
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
TOYOZUMI DENGENKIKI TransformerRp3.799.900
TRUSCO Portable TransformerRp5.599.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
monotaro Portable Step-Down TransformerRp3.399.900
DAYTON Control TransformerRp999.900
HUGONG ARC Transformer Welding Machine (Mesin Las)Rp14.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)