Beli thermal camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  2. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
    atribut:
    • Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
    • Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
  3. FLUKE Mobile Thermal Camera
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
  4. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
  5. CHINO High-Functional Thermal Imaging Camera
    37%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  6. BOSCH Thermal Camera
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  7. UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Mulai

    Rp9.199.900

    UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Deskripsi:
    UTi120TPocket-sized Thermal CameraUTi120T is a pocket-sized and compact thermal camera, it can be easily put into pocket, which is very portable for users. Its 3.5’’ large LCD touchable display screen is convenient for users to operate easily. It can automatically track the objective’s temperature from -20°C~400°C. It also supports Wi-Fi connection through UNI-T Mobile App. With UTi120T thermal camera in pocket, users will be ready anytime to diagnose electrical, mechanical, building problems and other potential issues.
    atribut:
    • Accuracy (°C): ±2 or ±2% whichever is greater
    • Drop Proof (m): 1
    • Emissivity: 0.01~1.00 adjustable (0.95 default)
    • Field of View (°): 50×38
    • Focus: Focus Free
  8. UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Mulai

    Rp1.399.900

    UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Deskripsi:
    UT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.Macro Lens for Thermal CamerasUT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.ApplicationsProduct DevelopmentQuickly complete circuit loads and temperature analysis, help R&D personnel to improve the structure process, improve product stability.Electric MaintenanceQuickly identify the fault points,improve the maintenance efficiency.Digital products evaluationThe IR image is high-definition,the data is accurate and reliable,it is a perfect auxiliary tool for evaluator to visually observe the status of heating spots and heating dissipation for digital products.
  9. Wipcool Thermal lmaging Camera
    Mulai

    Rp6.699.900

    Wipcool Thermal lmaging Camera
    Deskripsi:
    ATC550 Infrared Thermal lmaging Camera temperature measurement range -20 ℃ to 550 ℃, thermal imaging map is clear, temperature distribution is accurate and reliable, high and low temperature automatic alarm to ensure safe operation.With the trigger a key to take pictures, record every temperature details, IP54 protection grade and 2m drop-proof design, adapt to a variety of working environments.
    atribut:
    • Battery Type: Built-in 3.7V 2600mAh (Type-C port)
    • Display Resolution (px): 320x240
    • Distance to Spot Ratio: Emissivity 0.95 (default) (0.1-0.99)
    • Field of View (°): 40Hx30V
    • Frame Rate (Hz): ≤25
    • IR Sensor Resolution: 160x120
    • Response Band (μM): 8-14
    • Storage: Built-in 32GB EMMC
    • Temperature Measurement Accuracy (°C): ±2/±2% (maximum value taken)
    • Temperature Measurement Resolution (°C): 0.1
    • Temperature Range (°C): -20-550
    • Thermal Sensitivity (mK): <50 @25°C
  10. Flir Thermal Camera Smart Wireless
    Mulai

    Rp20.999.900

    Flir Thermal Camera Smart Wireless
    atribut:
    • Frame Rate (Hz): 8.7
    • Thermal Resolution: 160x120 (19.200 pixels)
    • Visual Resolution: 640x480
    • IP Rating: IP54
    • Drop Tested (m): 2
    • Size (mm): 35x37.5x149
    • Thermal Sensitivity (mK): 70
  11. Mileseey Handheld Thermal Imaging
    Mulai

    Rp7.199.900

    Mileseey Handheld Thermal Imaging
    atribut:
    • Accuracy (°C): ±2/+2%
    • Battery Life (hour): 8
    • Dimensions (inch): 10.51x4.96x4.37
    • Display Screen: 2.8inch LCD Display
    • Feature: Auto Hot/Cold Spot Tracking, Temperature Alarm
    • Frame Rate (Hz): 25
    • HFOV (Horizontal Field of View) (°): 50x50
    • IFOV (Instantaneous Field of View) (mrad): 8.89
    • Image Resolution: 240x240
    • Output Port: USB-C
    • PC Software: Support
    • Refresh Rate (Hz): 25
    • Screen Resolution: 240x240
    • Storage Capacity (GB): 8
    • Temperature Range (°F): -4 to 1022
    • Wide Temperature Range (°C): -20 to 550
  12. Flir Thermal Imaging Camera
    Mulai

    Rp59.999.900

    Flir Thermal Imaging Camera
    Deskripsi:
    This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.
    atribut:
    • Display (inch): 3.5 (color LCD Touchscreen)
    • Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
    • Display Resolution (Pixel): 160x120
    • Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
    • Accuracy (%): ±5
    • Digital Camera (MP): 5
    • Dimensions (mm): 168x112x42
    • Field of View (°): 54x42
    • Focus Type: Focus-Free
    • Image Frequency (Hz): 8.7
    • Minimum Focus Distance (m): 0.1
    • Thermal Sensitivity (mK): <70
    • Worklights: Bright LED
  13. Flir Thermal Imager
    Mulai

    Rp21.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  14. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  15. UNI-T EST Thermal Camera (Kamera Termal)
    Mulai

    Rp18.999.900

    UNI-T EST Thermal Camera (Kamera Termal)
    Deskripsi:
    UTi260KEST Thermal CameraDiscontinuedUTi260K EST thermal camera can quickly and effectively measure surface temperatures to identify elevated body temperature. It can aslo be mounted on a tripod and set in public locations, such as schools, shopping malls,airport and other high traffic areas. The thermal camera is with PC software (support data review, analysis and report sharing), it also supports real time projection to display the image and data on a large monitor and automaticlly tracking and alarm for high temperature.
    atribut:
    • Accuracy: ±0.5° (@25˚C ambient temperature)
    • Battery: Fixed Li-ion battery (3.6V 5000mAh)
    • Battery operating time: ≥ 6 hours
    • Certificates: CE,FCC,RoHS
    • Color Palettes: 7 (Ironbow, Rainbow, White hot, Black hot, Red hot, Lava, Rainbow HC)
    • Digital Camera Resolution: 640×480
    • Display: 2.8inch TFT LCD (320×240)
    • Emissivity: 0.01~1.00 adjustable (0.95 default)
    • Field of View (°): 56×42
    • Focus: Focus Free
    • Frame Rate (Hz): ≤25
    • High/Low Temperature Alarm: Icon,LED flashlight
    • IFOV (spatial resolution): 3.8mrad
    • Image Modes: Thermal,Visual Image,Fusion,PIP
    • Image/video Storage Format: BMP
    • Infrared Resolution (pixels): 256×192
    • On Screen Analyzer: 3 Points
    • PC Software Analysis: PC
    • Size (mm): 236×75.5×86
    • Spectral Range (µm): 8~14
    • Storage: 32G Micro SD card
    • Temperature Measurement Range (°C): 30~45
    • Temperature Measurement Range (°F): 86-113
    • Thermal Sensitivity (NETD) (mK): ≤60
    • USB: Type-C
  16. UNI-T Camera Thermal Imager (Kamera Termal)
    Mulai

    Rp17.999.900

    UNI-T Camera Thermal Imager (Kamera Termal)
    Deskripsi:
    Kamera pencitraan termal UNI-T UTi320E adalah alat terbaru yang sempurna untuk mendiagnosis masalah listrik, mekanik, HAVC, dan bangunan, dll., yang dilengkapi kamera inframerah yang kuat dan mudah digunakan dengan resolusi IR 320 x 240 dan kamera tampak 2MP dengan rentang suhu yang diperluas dari -40°C hingga 400°C (-40°F hingga 752°F). Sementara itu, Wi-Fi internal memungkinkan pengguna untuk terhubung dengan cepat dengan Aplikasi Seluler UNI-T guna berbagi gambar dan mengirim laporan dengan mudah dari lokasi mana pun.
    atribut:
    • Display: Large 3.5-inch IPS screen
    • Infrared Resolution (pixels): 320x240
    • Mobile App Support: Enables easy image sharing and report generation from any location.
    • PC Connectivity: Supports real-time PC display, analysis, and data output.
    • Temperature Range (°C): -40 to 400
    • Visible Light Camera: 2MP resolution
    • WiFi Connectivity: Allows for downloading images via Wi-Fi.
  17. UNI-T Thermal Imager Camera (Kamera Termal)
    Mulai

    Rp4.599.900

    UNI-T Thermal Imager Camera (Kamera Termal)
    atribut:
    • Adjustable Emissivity: Yes (0.01 - 0.99)
    • Alarms: High/Low temperature alarm (visual on-screen, beep, and flashing LED)
    • Battery: 3.7V / 2600mAh rechargeable lithium battery
    • Battery operating time: Over 8 hours
    • Communication Interface: USB Type-C
    • Display Screen (inch): 2.4 TFT
    • Drop Protection (m): 2
    • Field of View (°): 50×38
    • Focus: Focus-Free
    • Frame Rate (Hz): 25
    • IFOV (spatial resolution): 7.3mrad
    • IP Rating: IP54
    • Image Mode: Thermal
    • Image Palettes: 6 options
    • Infrared Resolution (pixels): 120x90
    • Measurement Accuracy: ±2°C or ±2%, whichever is greater
    • Measurement Mode: Center spot, high and low temperature auto-tracking
    • Mounting: ¼inch tripod screw hole on the bottom
    • PC Software: PC analysis software is included
    • Size (mm): 196x63x75
    • Storage: 16GB Micro SD card
    • Temperature Measurement Range (°C): -20 to 400
    • Thermal Sensitivity (NETD) (mK): < 60
  18. KRISBOW Alat Ukur Inframerah Thermal Imaging
    Mulai

    Rp34.999.900

    KRISBOW Alat Ukur Inframerah Thermal Imaging
    atribut:
    • Resolution (pixels): 80x80
    • Minimum Focus Distance (m): 0.5
    • Laser Class: class II
    • Interfaces: USB-mini, audio, HDMI
    • Battery: Li-ion battery, 4 hours operating time
    • Accuracy (°C): +/- 2
    • Dimensions (mm): 224x77x96
    • Distance Ratio (cm): 50
    • Memory: 100 MB, 8 GB ext
    • Temperature Range (°C): - 20 to 350
  19. Flir Compact Thermal Camera
    Mulai

    Rp17.999.900

    Flir Compact Thermal Camera
    atribut:
    • IR Resolution (px): 128x96
    • Thermal Sensitivity/NETD (mK): <70
    • Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
    • Field of View (°): 53.6
    • Battery Capacity (mAh): 1800
    • Battery charge life: >500 cycles
    • Charging system: USB-C (1A)
    • Digital camera: 5 MP resolution
    • Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
    • Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
Daftar Harga thermal camera Terbaru October 2026
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
FLUKE Thermal Imaging CameraRp69.999.900
FLUKE Mobile Thermal CameraRp12.999.900
AND Thermal Image CameraRp20.999.900
CHINO High-Functional Thermal Imaging CameraRp1.499.900
BOSCH Thermal CameraRp19.999.900
UNI-T Thermal Imager (Kamera Termal)Rp7.599.900
UNI-T Pocket-Sized Thermal Camera (Kamera Termal)Rp9.199.900
UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)Rp1.399.900
Wipcool Thermal lmaging CameraRp6.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)