Beli flir thermal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- TRUSCO Helmet-Mounting Bracketatribut:
- Compatible: Helmet mounted disaster prevention mask: BM-HC, BM-HG, BM-HW
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- Flir Infrared thermography With Wi-Fiatribut:
- Resolution: 240 × 180
- Instantaneous Field Of View (mrad): 2.5
- Detecting Element: Uncooled Microbolometer
- Field of View: 33°×25°
- Memory: Internal memory and onboard FLIR Ignite cloud connectivity with Wi-Fi
- Power Supply: Lithium-Ion battery
- Resolution (°C): 0.05
- Temperature Measurement Range (°C): -20 to 550
- KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 Catribut:
- Measuring Range: -20 to 380 °C/ -4 to 416 °F
- Accuracy: +/- 2 C (+/- 3.6F) or +/- 2% of reading
- Display: 2” TLT LCD, 240 x 320 pixels resolution
- Field of View: 31 x 31 degree, focus distance 0.5m
- IR Resolution (pixels): 80x80
- Emissivity: Adjustable 0.01 to 1
- Battery: Li-ion rechargable battery, 8 hours working time
- Color Palettes: Iron, Rainbow, Grey, Grey inverted
- Image Storage: Bitmap (BPM), Including 6400 points measurement data
- Spot Marks: Center Spot, Auto Hot and Cold Mark
- Unit Dimensions (mm): 70x58x175
- Flir Infrared WindowDeskripsi:Flir infrared windows feature a broadband crystal, compatible with all thermal cameras and UV, visual, and fusion inspections. The windows are sized for standard knockout punches, and can be mounted on steel and Lexan panels in indoor and outdoor applications. They are also arc-resistant to protect against arc flash incidents. Visible light is transmitted clearly for image capture, although LED lamps are recommended for optimal results.atribut:
- UNSPSC: 31242002
- Body Material: Aluminium
- Brand: FLIR
- Components: Anodized Aluminium Frame and Cover
- IP Rating: 67
- Includes: Installation Instructions
- Maximum Body Temperature (°C): 510
- Maximum Body Temperature (°F): 950
- Maximum Gasket Temperature (°C): 76.7
- Maximum Gasket Temperature (°F): 170
- Maximum Optic Temperature (°F): 2474
- Optical Maximum Temperature (°C): 1355.6
- Special Features: Hinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID Inside the Cover, (3) Step Installation, No Screw Holes to Drill
- Use: Indoor; Outdoor
- Voltage Range: Any
- Flir Thermal Camera Smart Wirelessatribut:
- Frame Rate (Hz): 8.7
- Thermal Resolution: 160x120 (19.200 pixels)
- Visual Resolution: 640x480
- IP Rating: IP54
- Drop Tested (m): 2
- Size (mm): 35x37.5x149
- Thermal Sensitivity (mK): 70
- Flir Infrared Camera Std Infrared Camerasatribut:
- Accuracy (°C): +/-2.0% of Reading or +/-2.0° Whichever is Greater
- Calibration Certificate: Not Included
- Display Resolution (Pixel): 640x480
- Intrinsic Safety: Not Specified Intrinsically Safe
- LARKIN LasdopDeskripsi:LASDOPLarkin Screw On Wire Connectors SP1 Grey Sebagai penutup dan penguat pada sambungan instalasi kabelMengurangi kemungkinan arus pendek/konsletingKuat dan tahan lamaBerfungsi menutup sambungan sehingga aman dari sentuhan luar.atribut:
- Cable Size (mm): 1-1.5
- Flir Thermographic Cameraatribut:
- Resolution: 320x240
- Measurement Temperature Range (°C): 20 to 250
- Power Supply: Lithium Ion battery (charging in the camera)
- Detector: Non-cooling microbolometer
- Viewing Angle: 45°x34°
- Camera Dimensions (mm): 220x150x300
- Accessories: camera body, mount, stand, power supply cable, USB cable, FLIR Tools +
- Fixed Focal Length (mm): 70 ±10
- Frame Rate (Hz): 9
- Measurement Accuracy: ±3°C or ±3%
- Monitor: 3 Color LCD
- Package Size (mm): 300x170x380
- Radiation Rate Correction: 0.1°C to 1.0°C variable
- Spectrum Response (µm): 7.5 to 13.0
- Temperature Resolution (Netd) (°C): '< 0.06 at 30°C
- Waterproof Grade: IP 40
- Flir Infrared Thermography With Wi-Fi Functionatribut:
- Accuracy (°C): ±2 or ±2% (Environmental temperature 25)
- Size (mm): 244x95x140
- Resolution (°C): 0.15
- Compatible OS: Windows (R) 7/8/10, MacOSX
- Memory: Internal memory (Save more than 500 images)
- Accessories: Battery, USB cable, charging cable, carrying case
- Detection Element: non-cooled microbolometer
- Instantaneous Field Of View (mrad): 10.3 mrad
- Interface: USB Micro
- Minimum Focal Length (m): 0.5
- Model : E4 Wi-Fi
- Power Supply: Lithium Ion battery
- Resolution: 80 x 60
- Save Formats: JPEG
- Temperature Measurement Range (°C): 20 to + 250
- Viewing Angle: 45 °
- Flir Thermal Imaging CameraDeskripsi:This thermal imaging camera is designed to provide hazardous area worker protection in explosive environments. With a detector resolution of 160 x 120 pixels, it allows for accurate temperature measurement in a temperature range of -20 to 400 °C. The FLIR camera is a high-resolution thermal camera that offers essential features for users in automation, electronics, electrical, and mechanical industries.atribut:
- Display (inch): 3.5 (color LCD Touchscreen)
- Object Temperature Range (°C): -20 to 400 (-4 to 752°F)
- Display Resolution (Pixel): 160x120
- Color Palettes: Iron, Gray, Rainbow, Arctic, Lava, Rainbow HC
- Accuracy (%): ±5
- Digital Camera (MP): 5
- Dimensions (mm): 168x112x42
- Field of View (°): 54x42
- Focus Type: Focus-Free
- Image Frequency (Hz): 8.7
- Minimum Focus Distance (m): 0.1
- Thermal Sensitivity (mK): <70
- Worklights: Bright LED
- Flir Infrared ThermometerDeskripsi:- With laser point function.- Consumer products safety act PSC marked item.- Equipped with auto power off and automatic hold functions.- With backlight.
- FLUKE Thermal Imaging CameraDeskripsi:Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and titleatribut:
- Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
- Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
- FLUKE Pocket Thermal Cameraatribut:
- IFOV (spatial resolution): 7.6 mRad
- Infrared Resolution: 120x90 (10,800pixels)
- Field of View: 50°Hx38°V
- Distance to spot: 130:1
- Temperature Measurement Range (Not Calibrated Below -10°C): -20 °C to 400 °C
- Focus System: Fixed focus, minimum focus distance 22.8 cm
- USB: Mini USB used to transfer image to PC
- Benetech Thermal ImagerDeskripsi:Benetech GT3251 Thermal Imager adalah instrumen yang menggunakan teknologi pencitraan termal untuk mengukur suhu dan mengamati distribusi panas pada permukaan benda alam. Lebih mudah untuk melakukan deteksi waktu nyata di bawah kondisi tegangan tinggi, arus tinggi, dan kecepatan tinggi untuk menemukan potensi masalah dan mencegah kegagalan. Teknologi deteksi modern “non-kontak” ini aman, cepat, dan andal.atribut:
- Temperature Range (°C): -20 to 400
- Enhance Pixels: 320x240
- Emissivity: Preset 0.95, 0.1-0.99 adjustable
- Visible Light Camera: 2 million pixels
- Color Palette: Iron red, color, black and white
- BOSCH Thermal CameraDeskripsi:Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higheratribut:
- Battery Voltage (V): 12
- Measuring Application: Thermal image
- Screen Size (inch): 3.5
- Flir Compact Thermal Cameraatribut:
- IR Resolution (px): 128x96
- Thermal Sensitivity/NETD (mK): <70
- Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
- Field of View (°): 53.6
- Battery Capacity (mAh): 1800
- Battery charge life: >500 cycles
- Charging system: USB-C (1A)
- Digital camera: 5 MP resolution
- Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
- Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
- HTI Instrument Thermal Camera Gun (Infrared Thermometer)Deskripsi:Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
Daftar Harga flir thermal Terbaru March 2026
| Flir Infrared Visual Thermometer | Rp12.999.900 |
| TRUSCO Helmet-Mounting Bracket | Rp199.900 |
| Flir Thermal Imager | Rp21.999.900 |
| Flir Infrared thermography With Wi-Fi | Rp69.999.900 |
| KRISBOW Alat Ukur Inframerah Thermal Imaging Compact -20 sampai 380 C | Rp10.999.900 |
| Flir Infrared Window | Rp9.399.900 |
| Flir Thermal Camera Smart Wireless | Rp16.999.900 |
| Flir Infrared Camera Std Infrared Cameras | Rp499.999.900 |
| LARKIN Lasdop | Rp16.900 |
| Flir Thermographic Camera | Rp159.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Pelindung%20Wajah%20-%20Aksesoris/TRUSCO%20Helmet-Mounting%20Bracket/P102009260-1.jpg)
















/6bP111077227-1.jpg)