Mileseey Handheld Thermal Imaging
#Grup produk P111305652
Spesifikasi
| Accuracy (°C) | ±2/+2% |
|---|---|
| Battery Life (hour) | 8 |
| Dimensions (inch) | 10.51x4.96x4.37 |
| Display Screen | 2.8inch LCD Display |
| Feature | Auto Hot/Cold Spot Tracking, Temperature Alarm |
| Frame Rate (Hz) | 25 |
| HFOV (Horizontal Field of View) (°) | 50x50 |
| IFOV (Instantaneous Field of View) (mrad) | 8.89 |
| Image Resolution | 240x240 |
| Output Port | USB-C |
| PC Software | Support |
| Refresh Rate (Hz) | 25 |
| Screen Resolution | 240x240 |
| Storage Capacity (GB) | 8 |
| Temperature Range (°F) | -4 to 1022 |
| Wide Temperature Range (°C) | -20 to 550 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
-High Resolution Thermal CameraThe TR10 infrared camera has 240 x 240 super high resolution and a 25Hz frame refresh rate, which makes the image clear and soomth. High clarity and refresh rates help you inspect problems easily.
- Accurate Temperature Measurement
This thermal imager has high thermal sensitivity NETD <50mk. The temperature range is -4°F to 1022°F. With an accuracy of ±2°C that make the temperature readings dependable.Automatically locks and displays the maximum, minimum, and center-point temperatures within the scanned area. Enhances efficiency in identifying hot spots or anomalies.
-Fast Anomaly Recognition
High/Low Temperature Alarm will alart users to areas exceeding or falling below preset temperature.Detects anomalies in temperature patterns, highlighting potential issues such as overheating components or abnormalities in structures.
-Adjustable Emissivity
TR10 IR camera allows users to adjust emissivity settings according to different materials, ensuring accurate temperature readings across diverse surfaces and objects.
- Durable and Sturdy
(1)The 6.6ft drop test and Recessed lens protection enable you to operate confidently in a variety of work settings, including harsh environments. (2)3000mAh battery support 8-hours continuous operation.(3)Built-in 8GB storage capacity can store more than 30,000 pictures
- Versatile Applications
Ideal for industrial maintenance, electrical inspections, building diagnostics, HVAC inspections. Offers robust performance to enhance efficiency and accuracy in diverse professional settings.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
