Sebelum PPN:
Rp9.199.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (°C) | ±2 or ±2% whichever is greater |
|---|---|
| Drop Proof (m) | 1 |
| Emissivity | 0.01~1.00 adjustable (0.95 default) |
| Field of View (°) | 50×38 |
| Focus | Focus Free |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UTi120T
Pocket-sized Thermal Camera
UTi120T is a pocket-sized and compact thermal camera, it can be easily put into pocket, which is very portable for users. Its 3.5’’ large LCD touchable display screen is convenient for users to operate easily. It can automatically track the objective’s temperature from -20°C~400°C. It also supports Wi-Fi connection through UNI-T Mobile App. With UTi120T thermal camera in pocket, users will be ready anytime to diagnose electrical, mechanical, building problems and other potential issues.
Pocket-sized Thermal Camera
UTi120T is a pocket-sized and compact thermal camera, it can be easily put into pocket, which is very portable for users. Its 3.5’’ large LCD touchable display screen is convenient for users to operate easily. It can automatically track the objective’s temperature from -20°C~400°C. It also supports Wi-Fi connection through UNI-T Mobile App. With UTi120T thermal camera in pocket, users will be ready anytime to diagnose electrical, mechanical, building problems and other potential issues.
Feature
Features :Compact and portable
5” TFT touch screen (320×240 Pixels)
IR resolution: 120×90
Temperature measurement range: -20°C to 400°C / -4°F to 752 °F
On screen analyzer: 1 Point /1 Rectangle
Auto alarm for high/low temperature
Auto tracking for hot spot/cold spot
Image capture
Image modes: Thermal, Fusion, Visual Image,PIP
Digital camera resolution: 640×480
Digital zoom: 1.0~8x (Continuous Zoom)
Color palettes: 6(White hot, Black hot, Ironbow, Hot iron, Arctic,Medical)
LED flashlight
PC Software analysis)
Wi-Fi connection through Mobile APP
USB rechargeable Li-ion battery
1/4” tripod mounting hole
IP54
1m drop proof
Use
Applications of UTi120T- Pipeline Inspection:
Aging, corrosion, blockage, leakage, and other faults can appear during pipeline inspection. With the help of thermal camera UTi120T, faults can be quickly located.
- Motor Inspection
Faults such as wiring error, overload, unbalanced-load, component failure of motor equipment in production can be detected by thermal imager. Detecting faults in timely fashion helps to ensure safety of productions.
- Power Distribution Cabinet Inspection
Measuring distribution cabinet in advance to determine possible fault locations and to reduce maintenance costs. Abnormal thermal phenomenon caused by oxidation, corrosion and loosening of switches, contacts, transformers, and other parts can quickly be found using this UTi120T thermal camera.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0xP112431033-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
