Spesifikasi
| Accuracy | ±0.5° (@25˚C ambient temperature) |
|---|---|
| Battery | Fixed Li-ion battery (3.6V 5000mAh) |
| Battery operating time | ≥ 6 hours |
| Certificates | CE,FCC,RoHS |
| Color Palettes | 7 (Ironbow, Rainbow, White hot, Black hot, Red hot, Lava, Rainbow HC) |
| Digital Camera Resolution | 640×480 |
| Display | 2.8inch TFT LCD (320×240) |
| Emissivity | 0.01~1.00 adjustable (0.95 default) |
| Field of View (°) | 56×42 |
| Focus | Focus Free |
| Frame Rate (Hz) | ≤25 |
| High/Low Temperature Alarm | Icon,LED flashlight |
| IFOV (spatial resolution) | 3.8mrad |
| Image Modes | Thermal,Visual Image,Fusion,PIP |
| Image/video Storage Format | BMP |
| Infrared Resolution (pixels) | 256×192 |
| On Screen Analyzer | 3 Points |
| PC Software Analysis | PC |
| Size (mm) | 236×75.5×86 |
| Spectral Range (µm) | 8~14 |
| Storage | 32G Micro SD card |
| Temperature Measurement Range (°C) | 30~45 |
| Temperature Measurement Range (°F) | 86-113 |
| Thermal Sensitivity (NETD) (mK) | ≤60 |
| USB | Type-C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UTi260K
EST Thermal Camera
Discontinued
UTi260K EST thermal camera can quickly and effectively measure surface temperatures to identify elevated body temperature. It can aslo be mounted on a tripod and set in public locations, such as schools, shopping malls,airport and other high traffic areas. The thermal camera is with PC software (support data review, analysis and report sharing), it also supports real time projection to display the image and data on a large monitor and automaticlly tracking and alarm for high temperature.
EST Thermal Camera
Discontinued
UTi260K EST thermal camera can quickly and effectively measure surface temperatures to identify elevated body temperature. It can aslo be mounted on a tripod and set in public locations, such as schools, shopping malls,airport and other high traffic areas. The thermal camera is with PC software (support data review, analysis and report sharing), it also supports real time projection to display the image and data on a large monitor and automaticlly tracking and alarm for high temperature.
Feature
Features :Durable and user-friendly
IR resolution: 256×192
8” TFT display screen (320×240 Pixels)
Temperature measurement range: 30°C to 45°C
Auto alarm for high temperature
Image modess: Thermal,Visual image,Fusion
Color palattes: 7(Ironbow, Rainbow, White hot, Black hot, Red hot, Lava, Rainbow HC)
PC software analysis
Real-time image projection
RIO
LED flashlight
Rechargeable Li-ion battery
1/4” tripod mounting hole
Use
Application of UTi260KThe thermal camera can be widely used in factories, office buildings,shopping malls, schools, airport,subway,community, residential quarters, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fhP112430557-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
