Beli earth testers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- FLUKE Clamp MetersDeskripsi:True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manualatribut:
- DMM Response Type: True RMS
- Current Measure AC Max (A): 1000
- Jaw Opening Max (mm): 34
- Dimensions (HxWxD) (mm): 249x85x45
- Product Range: Fluke - 37x Series
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:- Folding pocket type.- Mechanical design that the lid does not close when the power is turned on.
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
- Sanwa Instrument Analog Multimeter (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- SANWA DENKI KOGYO Waterproof Circular ConnectorDeskripsi:-An inexpensive soldering wired round connector among others, which is widely tipically used as a general circuit.-It is waterproof type. -PCM (plug male) and RSF (receptacle female) fitatribut:
- Contact Diameter: phi1.6mm
- Solder Hole Diameter: phi1.7mm
- Attached Rubber Bushing Size: 7 (applicable cable outer diameter:phi6.0 to phi6.9)
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- Sanwa Carbide Brazed Tool for LathesDeskripsi:- A JIS standard product.atribut:
- Compatible Model: Lathe
- Shank Materials: Carbon Steel for Mechanical Structures
- Tip Material: Carbide
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
Daftar Harga earth testers Terbaru March 2026
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| FLUKE Clamp Meters | Rp24.999.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp1.799.900 |
| Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester) | Rp3.499.900 |
| Sanwa Instrument Analog Multimeter (Multitester) | Rp1.299.900 |
| Sanwa Instrument Multimeter Digital Standar (Multitester) | Rp1.299.900 |
| Sanwa Instrument Analog Multitester | Rp1.799.900 |
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































/o1P101002865-2.jpg)

/ivP102049679-5.jpg)

/41P103037145-6.jpg)
/2sP105577100-1.jpg)
/qiP103699954-1.jpg)
/91P106560325-2.jpg)

/qrP103699963-1.jpg)
/P101002871-1.jpg)

/9yP111940358-1.jpg)






/6yP104714250-1.jpg)