Beli sound system portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
- Logicool HD WebcamDeskripsi:High quality video Full HD 1080p/30fps It supports full HD 1080p/30fps, and in addition to autofocus, RightLightTM 2, a unique technology that automatically adjusts brightness, color, and saturation according to the surrounding lighting conditions, makes your face look natural, bright, and clear. The diagonal field of view is 78° and up to 2 people can be framed. With the dedicated software "Logi Tune", you can set zoom and manual focus. It comes with a removable lens cover with a privacy shutter that allows you to physically cover the lens when you're not using the webcam. It protects your privacy from accidental camera on and unauthorized access. Clear Audio We have two built-in microphones on each side of the webcam and are optimized to pick up voices up to 1 meter away. Only available in the languages listed on: English, French, German, Italian, Spanish, and Portuguese.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type of Connection: USB-A plug and play
- Included Accessories: 1.5m + USB-A cable, privacy shutter, instruction manual, warranty policy
- Resolution: Multiple: 1080p/30fps (up to 1920 + x + 1080 pixels) 720p/30fps (up to 1280 + x + 720 pixels) (depending on supported client H.264 video compression)
- Lens Material: Glass
- Built-in Microphone: Stereo, Dial Omnidirectional
- Digital Zoom: 1x
- Focus: Auto Focus
- Viewing Angle (Diagonal (dFoV)) (°): 78
- auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)atribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- JBL Partybox 110 Speaker (Speaker Bluetooth/Pengeras Suara)Deskripsi:Hadirkan keseruan baru dalam pesta Anda dengan lampu LED yang dinamis dan unik, yang disinkronisasi dengan suara dahsyat dan bass dalam dari PartyBox 110. Bawa Partybox ke mana pun Anda pergi dengan desain tahan percikan dan colokkan gitar dan mikrofon untuk pengalaman menakjubkan dan luar biasa. Dengan Bass Boost dan JBL Original Pro Sound yang lantang menggelegar, teman Anda tidak hanya mendengarkan musik, tetapi juga merasakan pesta tanpa henti dengan waktu putar 12 jam. Gunakan aplikasi PartyBox untuk kontrol penuh saat Anda melakukan streaming musik secara nirkabel.atribut:
- Output Power (W): 160
- Dimensions (cm): 29.5x56.8x30
- Bluetooth Profiles: A2DP 1.3, AVRCP 1.6
- Bluetooth Frequency (GHz): 2.4 - 2.4835
- Bluetooth: Yes
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Bluetooth Transmitter Power (dBm): ≤ 15 (EIRP)
- Charging Cable: Yes
- Charging Time (hour): 3.5
- Color: Black
- Dynamic Frequency Response Range (Hz): 45Hz - 20KHz (-6dB)
- IPX Range: IPx4
- Light Show: Yes
- Music Playing Time (hour): 12
- Rechargable Battery: Yes
- Versi Bluetooth: 5.1
- Wireless: Yes
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- CF Audio Whole Tone Speaker (Pengeras Suara)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- BareTone Speaker Portable Bluetooth (Pengeras Suara)Deskripsi:- 15'' 2 WAY SPEAKER BOX WITH BATTERY- WITH TWO WIRELESS MICROPHONE- Amplifier - DC12V or rechargeable battery 10A- with handle,With high fidelity microphone- with MP3,with SD card inputatribut:
- Voltage (V): AC 100-240 (60-50Hz UNIVERSAL)
- Power (W): 600
- Size (inch): 15
- Frequency Response (Hz-kHz): 50Hz - 20KHz (+/-3dB)
- Voice Coil: 1.5″KSV (38mm)
- SNI License: Yes
- SNI Number: 016/LSP/QI/010-V/2023
- Sensitivity (dB): 96
- Tweeter Driver (mm): 25
- Woofer Magnet (oz): 40 (140mm)
- Okayo PA Sound System (Sound System/Pengeras Suara)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- SONY High Power Audio System with BLUETOOTH Technology (Sound System/Pengeras Suara)Deskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- ACOURETE Panel Peredam SuaraDeskripsi:Resonansi, pantulan awal, echo, dan reverberasi di sebuah ruangan dapat menggangu kejernihan percakapan dan suara musik. Untuk mengatasi masalah tersebut, umumnya dipasang peredam suara yang disesuaikan dengan masalah yang timbul di sebuah ruangan.Adapun peredam suara yang mampu mengatasi hal itu, yaitu Acourete EchoBaffle. Acourete EchoBaffle adalah sebuah panel peredam suara yang memiliki redaman suara pada frekuensi treble. Redaman suara pada frekuensi tinggi berfungsi untuk meredam pantulan awal, echo, dan reverberasi. Keunggulan : - Redaman pada frekuensi tinggi untuk mengatasi pantulan awal, echo, dan reverberasi. - Dapat dipasang vertikal pada dinding atau horizontal pada plafon. - Desain yang lebih slim dan compact. - Easy and tool less application. - Aplikasi yang terintegrasi sebagai elemen treatment akustik dan interior. - Customizable. - Harga satuan relatif murah.atribut:
- Type: Acoustics Fabric Panel
- Color: Beige
- Material: Plywood, Accourete Fiber 300
- Finishing: Fabric
- Mounting: Wall and Ceiling
- ADVANCE DIGITALS Speaker Sound System Wooferatribut:
- Frequency (Hz): 40-20K
- Sensitivity (dB): 93 ±3
- Voltage (V): AC 220
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- ACOURETE Sound Dampener (Peredam Suara)Deskripsi:Gangguan suara dari getaran yang ditimbulkan oleh alat transportasi umum seperti monorel, subway, truk trailer dapat terdengar ke lingkungan perumahan atau gedung melalui lantai bangunan.Solusi untuk mengatasi masalah gangguan suara tersebut adalah dengan memasang Vibration Damping Material pada lantai ruangan.Regupol 4515 adalah Vibration Damping Material yang cocok untuk mengatasi masalah tersebut.Regupol 4515 berbahan dasar cork, bahan tersebut khusus mencegah migrasi plasticizer. Dengan bahan tersebut, Regupol 4515 mampu bekerja efektif lebih dari 20 tahun.
Daftar Harga sound system portable Terbaru October 2026
| Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara) | Rp1.999.900 |
| auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara) | Rp5.099.900 |
| Logicool HD Webcam | Rp2.099.900 |
| auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara) | Rp4.199.900 |
| JBL Partybox 110 Speaker (Speaker Bluetooth/Pengeras Suara) | Rp9.499.900 |
| Polytron Portable Speaker (Pengeras Suara) | Rp2.799.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara) | Rp2.799.900 |
| CF Audio Whole Tone Speaker (Pengeras Suara) | Rp8.099.900 |
| BareTone Speaker Portable Bluetooth (Pengeras Suara) | Rp7.599.900 |
| ADVANCE DIGITALS Speaker Portable K-Series (Pengeras Suara) | Rp719.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/37P105973115-1.jpg)
/P102279832-1.jpg)

/P103055549-1.jpg)
/6lP111229237-1.jpg)
/2iP105973090-1.jpg)
/abP110436371-5.jpg)
/9cP103222336-1.jpg)
/abP111358371-1.jpg)
/plP110921921-1.jpg)
/48P103220152-1.jpg)
/fjP105676559-1.jpg)


/jgP106756700-1.jpg)
/iaP108897658-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)