Beli speaker pasif di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ohm Electric Integrated 2.1ch speaker with deep bass woofer, 11W output, compatible with TVs and PCs (Pengeras Suara)
    Mulai

    Rp989.900

    Ohm Electric Integrated 2.1ch speaker with deep bass woofer, 11W output, compatible with TVs and PCs (Pengeras Suara)
    atribut:
    • Frequency Characteristic: 25Hz~20kHz
    • Included Accessories: Dedicated AC adapter...approx. 150cm, External audio input cord...approx. 100cm, RCA conversion adapter cord...approx. 10cm, Instruction manual with warranty
    • Mass (g): About 1180
    • Outer Dimensions: Width 132 x Height 200 x Depth 159 mm
    • Power Supply: DC5V 2A(microUSB)
    • S/N Ratio: ≥70dB
    • Specification: Maximum practical output: 11W total (left and right speakers 3W x 2, subwoofer 5W)
    • speaker: Left and right speakers: 52mm diameter (4Ω), subwoofer: 78mm diameter (4Ω)
  2. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  3. Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)
    Mulai

    Rp769.900

    Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)
    atribut:
    • Speaker Type: 2-way speaker system
    • Amplifier System: No
    • Bass: Yes
    • Treble: Yes
    • Mic Control: Mic Volume, ECHO
    • Model : Active Speaker Wooden Walnut Design
    • Power Supply (V-Hz): AC 220-50/60
    • Tweeter (inch): 1
  4. audio-technica Active speaker (Speaker Aktif)
    Mulai

    Rp1.099.900

    audio-technica Active speaker (Speaker Aktif)
    Deskripsi:
    USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.
    atribut:
    • Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
    • Color: Black
    • Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
    • Input Impedance (kΩ): 20
    • Input Terminal: DIA3.5mm stereo mini plug
    • Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
    • Maximum Output Power (W): 4
    • Operating Temperature Range (°C): 5 to 40
    • Output Terminal: Headphones: DIA3.5mm stereo mini jack
    • Playback Frequency Band (Hz): 100~20000
    • Power Supply: USB power supply (DC5V)
    • Sound Pressure Level (dB): (Output) 82 / W
    • Speaker Unit: DIA52mm / full range
    • Type: Amplifier built-in speaker system
  5. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  6. Polytron Portable Speaker (Pengeras Suara)
    Mulai

    Rp2.799.900

    Polytron Portable Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  7. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  8. TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp9.199.900

    TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
    atribut:
    • Foreign Objects Passage Diameter (mm): 35
  9. TOA Subwoofer System (Sound System/Pengeras Suara)
    Mulai

    Rp6.299.900

    TOA Subwoofer System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-120BFB is a compact, indoor-use subwoofer system employing a high-power 30 cm (12") woofer. It is designed for use in conjunction with TOA's Z-5-HX2 series or other full range speakers, and is particularly ideal for reproducing dynamic low-frequency sound for both permanent and temporary installations.
    atribut:
    • Impedance (ohm): 8
  10. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  11. TOA F-Series Box Speaker (Pengeras Suara)
    Mulai

    Rp919.900

    TOA F-Series Box Speaker (Pengeras Suara)
    atribut:
    • Enclosure: Bass Reflex Type
    • Input Terminal: Push-in terminal
  12. auBern Professional Portable Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp5.899.900

    auBern Professional Portable Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    1" + 15" Drive UnitTahan Baterai sampai 8 Jam250 Watt PowerFM RadioBuilt-in Bluetooth V5.0UHF-Adjustable - 90 Mic ChannelUSB Plug & PlayDesain Portable mudah dibawaAUX & MIC InputBerat : 13 KgDimensi : 452 x 405 x 712 mmVS-15 adalah Speaker PA Portabel dengan Pegangan Troli & Desain padat, dilengkapi dengan Subwoofer 15 inci yang membuat Speaker sangat Kuat, memiliki Suara Jernih & Bass yang memberikan Kualitas Suara yang lebih baik.VS-15 memiliki Fitur Multi Input seperti Bluetooth, USB, Kartu SD, Mikrofon Aux untuk Pemutaran otomatis melalui Ponsel Pintar/Laptop/Perangkat apa pun. VS-15 memiliki Fitur TWS pada Bluetooth, yang berarti dapat langsung terhubung antara 2 Speaker PA untuk menjadikannya Sistem Speaker Stereo & Lampu Karaoke RGB Terpadu.
    atribut:
    • Dimensions (cm): 46x41x72
    • Battery Warranty (month): 2
    • Machine Warranty (month): 12
    • Program (W): 250
    • RMS Power (W): 120
Daftar Harga speaker pasif Terbaru October 2026
Ohm Electric Integrated 2.1ch speaker with deep bass woofer, 11W output, compatible with TVs and PCs (Pengeras Suara)Rp989.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
Sharp Active Speaker Wooden Walnut Design (Speaker Aktif)Rp769.900
Polytron Professional Speaker Portable Bluetooth Karaoke (Speaker Bluetooth/Pengeras Suara)Rp2.799.900
audio-technica Active speaker (Speaker Aktif)Rp1.099.900
Polytron Speaker (Pengeras Suara)Rp769.900
Polytron Portable Speaker (Pengeras Suara)Rp2.799.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Rp9.199.900
Sharp Active Speaker Pro Series (Speaker Aktif)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)