audio-technica Active speaker (Speaker Aktif)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
ColorBlack
Dimensions, H x W x D (mm)180 x 80 x 81 (excluding protrusions)
Input Impedance (kΩ)20
Input TerminalDIA3.5mm stereo mini plug
Mass (g)Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
Maximum Output Power (W)4
Operating Temperature Range (°C)5 to 40
Output TerminalHeadphones: DIA3.5mm stereo mini jack
Playback Frequency Band (Hz)100~20000
Power SupplyUSB power supply (DC5V)
Sound Pressure Level (dB)(Output) 82 / W
Speaker UnitDIA52mm / full range
TypeAmplifier built-in speaker system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed.
High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself.
Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption.
The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.

Ulasan Produk

Tidak ada ulasan