Beli speaker mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Buffalo USB-Powered Computer Speaker Black
    Mulai

    Rp549.900

    Buffalo USB-Powered Computer Speaker Black
    Deskripsi:
    Supports USB power type PC speaker headphone output that allows you to adjust the volume at hand
    atribut:
    • Cable Length (m): About 1.2
    • Cable Length (cm): Between speaker and controller: 50, between controller and plug: 70
    • Input Terminal: Input terminal: 3.5mm stereo mini plug Power supply terminal: USB (Type-A) *For power supply
    • Mass of Main Unit (g): About 485
    • Maximum Output: Practical maximum output: 3.6W (1.8W + 1.8W)
    • Body Dimensions (WxHxD) (mm): 72x135x94 (excluding protrusions)
    • Frequency Characteristic (Hz): 120~18000
  2. REDRAGON Gaming Speaker Red Light Stentor
    Mulai

    Rp219.900

    REDRAGON Gaming Speaker Red Light Stentor
    Deskripsi:
    Rock it up and Save Your Desk Space!A Compact design 2.0 PC speakers fit on any tight desktopStereo Core For Extreme MediaFull range 2.0 channel stereo core with upgraded sound driver will get you fully covered and move the media scene to your room.Classic Volume KnobPlug it, play it, whirl it, easily get hyped with three simple steps.
    atribut:
    • Maximum Power: 5Wx2
  3. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  4. Logitech Compact 2.1 Speaker System
    Mulai

    Rp319.900

    Logitech Compact 2.1 Speaker System
    Deskripsi:
    FULL SOUND IN A QUICK DESIGNThis compact 2.1 speaker system delivers clear audio and enhanced bass via a 3.5mm connection. Easily access power, volume and headphone jack with the wired control pod. Enjoy a full audio experience in a small form factor.
    atribut:
    • Dimensions (HxWxT) (mm): Satelite 138x80x79.5, Subwoofer 183x130x197
  5. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  6. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  7. Polytron Portable Speaker
    Mulai

    Rp2.799.900

    Polytron Portable Speaker
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  8. TEKIRO Gagang Tap
    Mulai

    Rp51.900

    TEKIRO Gagang Tap
    atribut:
    • Dimension 3 (mm): 70
  9. REDRAGON Gaming Speaker RGB Anvil
    Mulai

    Rp289.900

    REDRAGON Gaming Speaker RGB Anvil
    Deskripsi:
    1. Touch 8 light modes2. Power on off / Volume Control3. USB + 3.5mm4. Power Input : 5V5. Speaker RMS : 3Wx26. Speaker Unit Size : 2inch x 27. Frequency : 160Hz~20KHz8. Signal to noise ratio : ≥60db9. Product size : 82 x 96 x180 mm10. Materials: Plastic
    atribut:
    • Power Input (V): 5
    • Speaker RMS: 3Wx2
    • Speaker Unit Size (inch): 2inx2
    • Frequency (Hz): 160-20000
    • Signal to Noise Ratio (dB): ≥60
    • Dimensions (mm): 82x96x180
    • Material: Plastic
  10. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  11. Logitech USB Headset
    Mulai

    Rp409.900

    Logitech USB Headset
    Deskripsi:
    SYSTEM REQUIREMENTS- Windows®, macOS, or Chrome OS™ and popular calling platforms.- Works With Chromebook™ Certified.- USB portTECHNICAL SPECIFICATIONS- Microphone Type: Bi-directional- Input Impedance: 32 Ohm- Sensitivity (headphone): 111 dBSPL +/- 3 dB- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB- Frequency response (Headset): 100 Hz - 10 KHz- Frequency response (Microphone): 200 Hz - 6 KHzPACKAGE CONTENTS- Digital headset- User documentationSPARE PARTS NUMBER- 981-000710
  12. Polytron Speaker
    Mulai

    Rp769.900

    Polytron Speaker
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  13. Taffware Mini Outdoor Bluetooth Speaker
    Mulai

    Rp46.900

    Taffware Mini Outdoor Bluetooth Speaker
    Deskripsi:
    Speaker C6 ini didesign untuk digunakan pada situasi outdoor berkat design yang tangguh dan waterproof. Menggunakan teknologi bluetooth terbaru yaitu Bluetooth 3.0 sehingga dapat terhubung ke smartphone dengan cepat dan kualitas audio yang dihasilkan sangat baik
    atribut:
    • Impedance (ohm): 4
    • Sensitivity (dB): 90 dB
    • Etc: Speaker Aktif
    • Frequency Response (Hz-kHz): 120 - 22
    • Battery Capacity (mAh): 500
    • Diameter (cm): 8.7
    • Drivers (mm): 45
    • Input (V/mA): DC 5 / 600
    • Thickness (cm): 3.5
    • Total Output Power (W): 5
  14. UNITECH Speaker Kabel Echo
    Mulai

    Rp85.900

    UNITECH Speaker Kabel Echo
    Deskripsi:
    - Tipe Echo Wave series- Bass mantap dan suara jernih- Model simpel dan elegan- Bisa dipakai untuk main game atau dengar musik- Dilengkapi dengan lampu LED RGB - Speaker menggunakan colokan Aux 3.5mm- USB port untuk power speaker- Bisa digunakan untuk semua device yang menggunakan colokan aux 3.5mm- Plug and play- Dilengkapi dengan tombol untuk pengaturan volume speaker- Colokan USB berfungsi sebagai power untuk speaker
    atribut:
    • Cable Length (m): 1.2
    • Color: Hitam
    • Distortion (kHz): 80-20K ±1%
    • Frequency Response (Hz): 20 to 20K
    • Maximum Power (W): 3.5
    • Power (V): USB 5 DC
    • SN Ratio (dB): >58
    • Speaker Diameter (mm): 52
    • Speaker Impedance (ohm): 4
    • Speaker Power (W): 3 x2
    • Speaker System: Speaker 2.0
  15. JBL Speaker
    Mulai

    Rp3.499.900

  16. TOA Speaker Satelite System
    Mulai

    Rp6.999.900

    TOA Speaker Satelite System
    Deskripsi:
    Designed for indoor use, the ZS-BS301B is a 2-way speaker system featuring high power handling. It consists of a subwoofer and 4 satellite speakers. The subwoofer is equipped with two 16 cm cone speakers and each satellite speaker equipped with one 8 cm cone speaker. The subwoofer can be installed on a floor or to a wall, and the satellite speaker can be installed to a wall or ceiling.
    atribut:
    • Sensitivity (dB): 81 (1 W, 1 m) x2 channels
    • Product Composition: Subwooferx1, Satellite speakerx4
    • Rated Impedance Resistance (ohm): 4 x2 channels
    • Frequency Response (Hz): 40-20000 x2 channels
    • Power Handling Capacity (W): Continuous program: 160 x2 channels; Continuous pink noise: 80 x2 channels
  17. REDRAGON Gaming Speaker USB AUX Sound Bar RGB Adiemus
    Mulai

    Rp379.900

    REDRAGON Gaming Speaker USB AUX Sound Bar RGB Adiemus
    Deskripsi:
    1. Touch 6 light modes:Synchronous RGB / Dynamic beating 7 color cycle bright / Red Green Blue long bright2. Power on off / Volume Control3. Enhanced bass effect.4. Power Input : 5V , USB+3.5mm audio5. Speaker RMS : 3 W x 26. Speaker Unit Size : 2inch x 27. Frequency : 150Hz~20kHz8. Signal to noise ratio : ≥65db9. Product size : 400 x 75 x 67 mm10. Materials: Plastic
    atribut:
    • Power Input (V): 5
    • Speaker RMS: 3Wx2
    • Speaker Unit Size (inch): 2inx2
    • Frequency (Hz): 150-20000
    • Signal to Noise Ratio (dB): ≥65
    • Dimensions (mm): 400x75x67
    • Material: Plastic
Daftar Harga speaker mini Terbaru March 2026
Buffalo USB-Powered Computer Speaker BlackRp549.900
JBL Wireless Bluetooth Portable SpeakerRp419.900
REDRAGON Gaming Speaker Red Light StentorRp219.900
Polytron Professional Active SpeakerRp1.999.900
Logitech Compact 2.1 Speaker SystemRp319.900
Venom Gear Studio Speaker BluetoothRp2.099.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Polytron Portable SpeakerRp2.799.900
TEKIRO Gagang TapRp51.900
REDRAGON Gaming Speaker RGB AnvilRp289.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)