OMRON Power Relay G2R (Relai Daya)

Sebelum PPN:
Rp109.900 - Rp319.900
Spesifikasi
Insulation Resistance (MΩ)1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
Operating Ambient Temperature (°C)-40~+70 (no freezing or condensation)
TypePower relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose power relay with 1 pole 10A and 2 pole 5A.
Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
Feature
1. General Purpose Retail of 1 Pole 10A, 2 Pole 5A.
Coil-Continent withstanding Withstand voltage of 5000V, Safety-resistant 1000V safety design.

Ulasan Produk

Tidak ada ulasan