Beli radar level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endress Hauser FMR50 Series Radar Level SensorDeskripsi:Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGFNFBasic model for level liquid applicationsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Main Wetted Parts: PVDF, Viton, PP, PBT
- Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
- Process Temperature (°C): -40 to +130
- Process Temperature Range (°F): -40 to +266
- Safety Approval: Overfill protection WHG SIL
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level RadarDeskripsi:Radar measurement Time-of-FlightMicropilot FMR52FMR52-AAACCABPCGKFor level measurement in aggressive liquids or applications with hygiene requirementsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -50 to 80
- Ambient Temperature (°F): -58 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- Endress Hauser FMR30 Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-AABAKABMXQ0WEE3Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- Endress Hauser FMR30B Series Radar Level SensorDeskripsi:Micropilot FMR30B - radar sensor for basic applicationsFMR30B-URBAKABNXQ0XR03Simple and efficient level measurement in liquids and solidsSolid Application LimitsDK < 1.6Reduction of the max. possible measuring range due to:Media with poor reflective properties cone of reposeextremely loose surface of bulk solids, e.g. bulk solids with alow bulk density during pneumatic fillingbuildup, especially of moist products.Alternative for these applications: FMR67Batribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Communication: 4...20 mA HART Bluetooth® wireless technology
- Continuous/Liquid Measuring Principle: Level radar
- Frequency (GHz): W-Band (~80)
- Liquid Characteristic/Application: Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
- Liquid Maximum Measurement Distance (ft): 98.4
- Liquid Maximum Measurement Distance (m): 30
- Liquid Process Connection: Thread: G1-1/2inch, NPT1-1/2inch Flange: UNI flange 2inch, 3inch, 4inch UNI slip on flange 3inch, 4inch, 6inch
- Main Wetted Parts: PVDF, PBT/PC
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids
- Process Pressure/Maximum Overpressure Limit (bar): -1 to 3
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to 43
- Process Temperature (°C): -40 to +80
- Process Temperature Range (°F): -40 to +176
- Specialities: Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
- Supply/Communication: 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
- Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level RadarDeskripsi:Radar measurementTime-of-FlightMicropilot FMR50FMR50-AAACAABMGGBasic model for level liquid applicationsatribut:
- Accuracy (inch): 0.08
- Accuracy (mm): ±2
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, FM, CSA C/US, IEC Ex, JPN Ex, INMETRO, NEPSI, KC, EAC, UK Ex
- Characteristic/Application: For basic level measurement in liquids, pastes and slurries; non affected by changing media, temperature changes, gas blankets or vapor; Encapsulated PVDF or PP clad horn antenna
- Communication: 4...20 mA HART PROFIBUS PA FOUNDATION Fieldbus Bluetooth® wireless technology
- Frequency (GHz): K-band (~26)
- Main Wetted Parts: PVDF, Viton, PP, PBT
- Maximum Measurement Distance (m): Standard: 30 (98ft); With advanced dynamics: 40 (131ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: UNI DN80 to DN150 (3inch to 6inch)
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...3
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 43.5
- Process Temperature (°C): -40 to +130
- Process Temperature Range (°F): -40 to +266
- Safety Approval: Overfill protection WHG SIL
- Specialities: Heartbeat Technology, SIL 2 according to IEC 61508, Bluetooth® commissioning, Operation and maintenance SmartBlue App, Safety and reliability with Multi-Echo Tracking, HistoROM, RFID TAG for easy identification
- Supply/Communication: 2-wire (HART / PROFIBUS PA/ FOUNDATION Fieldbus) 4-wire (HART) Bluetooth® wireless technology and App (optional)
- Hawk Level (AUST) Ultrasonic level Transmitteratribut:
- Range (m): 0-10
- Process Connection: NPT derat
- Output (mA): 4-20 + HART (4 Relay)
- Local Display: Yes
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- OMRON Photo, microsensor liquid level sensor EE-SPX613Deskripsi:A liquid level sensor that is easy to use with the output operation switching function and sensitivity switching function.Corresponds to transparent and semitransparent pipe withatribut:
- Ambient Humidity (% RH): Operating: 5 to 85, Storage: 5 to 95 (no condensation)
- Ambient Illumination to Use (Lx): Incandescent, sunlight: 3000 or less each
-
Ambient Temperature (°C):
During operation: -10 to +55
Storage: -25 to +65 (with no icing or condensation) - Cable Length (m): 1
- Case Material: Polycarbonate
-
Control Output:
Load power supply voltage 5 to 24 VDC Load current 100 mA or less Residual voltage 0.8 V or less (at 100 mA load current), Residual voltage 0.4 V or less (at 40 mA load current)
NPN open collector output type - Cover Material: Polycarbonate
- Current Consumption (mA): Average value 30 or less, head value 80 or less
- Detection Method: Transmission type
- Emitting Element: GaAs infrared light emitting diode
- Included Accessories: 2 binding bands, 2 non-slip tubes
- Indicator Lamp: Operation indicator: Lights up when light enters GaP (Red LED: Peak emission wavelength 700nm)
- Operation Mode: ON when light is blocked / ON when light is received (switch method)
- Output: NPN
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 5% or less
- Protection Class: IEC standard IP50
- Standard Sensing Object: It may not be detected in liquids with high viscosity or suspended matter.
- Suitable For: Applicable pipe: transparent pipe (outer diameter Φ6-13mm: wall thickness 1mm) made of FEP (fluorine resin) or with equivalent transparency
- Type of Connection: Cord drawer type
- Vibration Resistance (Destruction): 10 to 500 Hz, 1.0 mm single amplitude or 150 m/s acceleration 2 3 sweeps in each of X, Y, and Z directions (11 min/sweep)
- ALDO Flow Meter Digitalatribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
- Endress Hauser FMR43 Series Radar Level SensorDeskripsi:Micropilot FMR43 – radar sensor for hygienic processesFMR43-AAKAKFNX1X2JDFCHigh performance sensor, especially compact and the perfect fit for fast changing level applicationsatribut:
- Accuracy (inch): 0.04
- Accuracy (mm): ±1
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Certificates/Approval: ATEX, CSA C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
- Characteristic/Application: Compact device for continuous non-contact level measurement with hygienic requirements (3A, EHEDG, ASME BPE, USP Class VI); For small containers with many internals
- Communication: HART IO-Link Bluetooth® wireless technology and app (optional)
- Frequency (GHz): 80 180
- Main Wetted Parts: PEEK PTFE 316L (for threaded connections)
- Maximum Measurement Distance (m): 15 (49ft)
- Measuring Principle: Level radar
- Measuring/Application Task: Continuous / Liquids
- Process Connection: Thread ASME B1.20.1, NPT Thread ISO228, G
- Process Connection Hygienic: NEUMO BioControl Clamp/Tri-Clamp Thread metric (DIN13)
- Process Pressure/Maximum Overpressure Limit (bar): -1 to +20
- Process Pressure/Maximum Overpressure Limit (psi): -14.5 to +290
- Process Temperature (°C): -40 to +150
- Process Temperature Range (°F): -40 to +302
- Specialities: Heartbeat Technology Bluetooth® commissioning Operation and maintenance with SmartBlue app 180 GHz for very small process connections and narrow beam angles
- Supply/Communication: 2-wire HART IO-Link Bluetooth® wireless technology
- Flowline USA Sensor Ultrasonik dengan SwitchDeskripsi:Sensor Ultrasonik merupakan sensor yang bekerja berdasarkan prinsip pantulan dari gelombang suara dan digunakan untuk mendeteksi keberadaan suatu obyek tertentu yang ada di depannya, frekuensi kerjanya pada daerah diatas gelombang suara dari 40 KHz hingga 400 KHz.atribut:
- Process Connection: NPT derat
- Output (mA): 4-20 + HART (4 Relay)
- Local Display: No
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Master Flex Digital Paddlewheel Flow MeterDeskripsi:Meters provide visual and remote flow indication for numerous applications.Choose from standard or digital models with display and keypadManufactured from solid PP or PVDF; choose PVDF for better chemical resistanceJewel bearings allow for very low minimum flow ratesOnly one moving part provides extended lifeDesigned for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140 °F (60 °C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.atribut:
- Communication Interface: RS-232
- Connection: 12-pin M16 shielded cable
- Accuracy (%): ±1 full-scale
- Display Type: 2-linex16-character LCD, 0.5\"H
- Fluid Type: water based fluids
- Housing Material: PVDF
- Maximum Operating Temperature (°C): 60 (140°F)
- O-Ring Materials: PTFE
- Output voltage (V): 0 to 5DC or 4 to 20 mA
- Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5matribut:
- Accuracy (mm): ±2 or ±0.2% of set measuring range
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Blocking Distance (ft): 0.8
- Blocking Distance (m): 0.25
- Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA HART
- Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
- Main Wetted Parts: PVDF
- Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
- Process Connection: G / NPT 1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -40 to 80
- Process Temperature Range (°F): -40 to 176
- Solid Application Limits: Take notice of range diagram
- Supply/Communication: 2-wire HART
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- Willflow Electromagnetic Flow Meteratribut:
- Flange Material: Carbon Steel
- Pressure (MPa): PN1.6
- Electrode Material: 316L
- Electrode Type: Standard fixed type
- Output (mA): 4-20
- Power Supply (V): AC220
- Size (inch): 6
- Size (mm): DN 150
Daftar Harga radar level Terbaru March 2026
| Endress Hauser FMR50 Series Radar Level Sensor | Rp65.999.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp20.999.900 |
| Endress Hauser Micropilot FMR5x Series Radar Level Measurement Level Radar | Rp119.999.900 |
| Endress Hauser FMR30 Series Radar Level Sensor | Rp33.999.900 |
| Endress Hauser FMR30B Series Radar Level Sensor | Rp33.999.900 |
| Endress Hauser Micropilot FMR50 Series Radar Level Measurement Level Radar | Rp75.999.900 |
| Hawk Level (AUST) Ultrasonic level Transmitter | Rp31.999.900 |
| HCP Pompa Celup Air Kotor Seri F | Rp5.099.900 |
| OMRON Photo, microsensor liquid level sensor EE-SPX613 | Rp1.499.900 |
| ALDO Flow Meter Digital | Rp3.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%20Ultrasonic%20level%20Transmitter/0pP105074025-1.jpg)












/P101003200-1.jpg)